Shop All Safety and Security Mirrors
Zoro Select
Half Dome Mirror, 36 In., Acrylic Hi Viz
Mfr # ONV-180-36-SB
Zoro # G4140516
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mirror Material Acrylic
- Backing Material No Backing
- Mirror Environment Indoor
- Mounting Location Wall or Ceiling
- Approximate Viewing Distance 36 ft
Product Information
- Brand Zoro Select
- MFR # ONV-180-36-SB
- Zoro # G4140516
- UPC # 190735104965
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36" |
Dome Height | 15 1/2 in |
Length | 38" |
Details
Item | Half Dome Mirror |
Mirror Material | Acrylic |
Backing Material | No Backing |
Mirror Environment | Indoor |
Mounting Location | Wall or Ceiling |
Approximate Viewing Distance | 36 ft |
Viewing Angle | 180 Degrees |
Includes Mounting Hardware | Yes |
Includes | Mounting Holes, Screws |
Standards | UL Approved |
Mirror Shape | Half-Round |
Material | Acrylic |
Weight | 10.5 lb |
Mirror Style | Half Dome Mirror |
Rim Material | Acrylic |
Features | Yellow/Black Safety Border |
Description
Half Dome Mirror, Mirror Style Half Dome Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material No Backing, Diameter 36 in, Length 38 In., Viewing Angle 180 Degrees , Approximate Viewing Distance 36 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 15 1/2 in, Includes Mounting Holes, Screws, Mounting Location Wall/Ceiling, Standards UL Approved, Weight 10.5 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Tag, 7 in Height, 4 in (4ZH16)
- ANSELL Chemical Resistant Glove, 22 mil, 8, PR (37-185)
- MILWAUKEE TOOL Cut Level 3 Winter Insulated Dipped Gloves - Small (48-22-8920)
- BAUSCH + LOMB Sight Savers Premoistened Lens Cleaning Tissues, 8 x 5, 100PK (8574GM)
- ZORO SELECT Indoor Convex Mirror, 26 in dia, Acrylic (SCVI-26T)
- ZORO SELECT Convex Mirror, Hard Board Back, 18in Dia (SCVI-18T-CLIP)
- ZORO SELECT Half Dome Mirror, 18In., ABS Plastic (ONV-180-18)
- ZORO SELECT Convex Indoor Mirror, 12 In Polycarbonate (SCVI-12Z-PC)
- ZORO SELECT Full Dome Mirror, 48in dia, Acrylic, Hi-Vis (ONV-360-48-SBRW)
- ZORO SELECT 18" Dia. Indoor Quarter Dome Mirror, 90° Viewing Angle (ONV-90-18-PC)
- SEE ALL INDUSTRIES Mirror, Flat, Indoor, Acrylic, 12" W x 12" H (PLX1212F)
- Zoro Select Safety and Security Mirrors