Shop All Safety and Security Mirrors
Zoro Select
Half Dome Mirror, 32 In., Acrylic Hi Viz
Mfr # ONV-180-32-SB
Zoro # G4071374
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mirror Material Acrylic
- Backing Material No Backing
- Mirror Environment Indoor
- Mounting Location Wall or Ceiling
- Approximate Viewing Distance 32 ft
Product Information
- Brand Zoro Select
- MFR # ONV-180-32-SB
- Zoro # G4071374
- UPC # 190735104941
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 32" |
Dome Height | 14 in |
Length | 34" |
Details
Item | Half Dome Mirror |
Mirror Material | Acrylic |
Backing Material | No Backing |
Mirror Environment | Indoor |
Mounting Location | Wall or Ceiling |
Approximate Viewing Distance | 32 ft |
Viewing Angle | 180 Degrees |
Includes Mounting Hardware | Yes |
Includes | Mounting Holes and Screws |
Mirror Shape | Half-Round |
Standards | UL Approved |
Material | Acrylic |
Weight | 9.5 lb |
Rim Material | Acrylic |
Mirror Style | Half Dome Mirror |
Features | Yellow/Black Safety Border |
Description
Half Dome Mirror, Mirror Style Half Dome Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material No Backing, Diameter 32 in, Length 34 In., Viewing Angle 180 Degrees , Approximate Viewing Distance 32 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 14 in, Includes Mounting Holes and Screws, Mounting Location Wall/Ceiling, Standards UL Approved, Weight 9.5 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZGM-S)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-M)
- BRADY Gate Valve Lockout, Clear, 1-3/8" H x 3" L (145581)
- INTERSTATE SAFETY 6" Weightlifting / Back Support Belt w/Low Profile Torque Ring Closure & Waterproof Foam Core - Lrg (40152-L)
- ZORO SELECT Half Dome Mirror, 26In., Polycarbonate (ONV-180-26-PC)
- ZORO SELECT Half Dome Mirror, 26 In., Acrylic Hi Viz (ONV-180-26-SB)
- ZORO SELECT Half Dome Mirror, 32In., Polycarbonate (ONV-180-32-PC)
- ZORO SELECT Full Dome Mirror, 32 In., Acrylic Hi Viz (ONV-360-32-SB)
- ZORO SELECT Half Dome Mirror, 18In., ABS Plastic (ONV-180-18)
- ZORO SELECT 12" Dia. Circular Indoor Convex Mirror, 160° Viewing Angle (SCVI-12Z)
- FRED SILVER Convex Security Mirror (PLXR-M-2436T)
- Zoro Select Traffic Safety