Shop All Aluminum Pipe Fittings
Zoro Select
Half Coupling, Aluminum, 2 in, Class 150
Mfr # ZUSA-PF-9449
Zoro # G7686582
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Half Coupling
- Application Air, Non-Potable Water, Oil
- Standards MIL-DTL-52618-E
- Color Silver
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9449
- Zoro # G7686582
- UPC # 193005062156
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Overall Length | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Details
Item | Class 150 Aluminum Pipe Fittings |
Pipe Fitting Material | Aluminum |
Specific Fitting Shape | Half Coupling |
Application | Air, Non-Potable Water, Oil |
Standards | MIL-DTL-52618-E |
Color | Silver |
Class | Class 150 |
Low Lead Compliance Level | Not Compliant |
Fitting Side A Pipe Threading | 12 |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Type | Butt Weld |
Fitting Side A Gender | Female |
Maximum Operating Pressure | 150 psi |
Fitting Side A Type | NPT |
Includes Seal | No |
Description
Half Coupling, Aluminum, Class Class 150, 2 in, Female, NPT, 12, 2 in, Butt Weld, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" T-810 MICRO BALL VALVE (101-000)
- DELTA Delta Euro-Motion DIAMOND Valve (RP60114)
- KOHLER Kumin 18" Grab Bar (24549-BN)
- WOODFORD MANUFACTURING Model RK-YHL Yard Hydrant Links Repair K (RK-YHL)
- ZORO SELECT Square Socket Plug, Aluminum, 1 1/2", MNPT (ZUSA-PF-9573)
- ZORO SELECT Reducing Coupling, Aluminum, 1/2 x 1/4 in (ZUSA-PF-9456)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 1 1/2 in (BULK-PF-471)
- ZORO SELECT Straight Coupling, Aluminum, 3/4 in (ZUSA-PF-9383)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 3/4 in (BULK-PF-453)
- ZORO SELECT 90 Elbow, Aluminum, 1 1/2 in, Female NPT (ZUSA-PF-9428)
- ZORO SELECT Square Head Plug, Aluminum, 1/8", MNPT (ZUSA-PF-9577)
- Zoro Select Aluminum Pipe Fittings