Shop All Aluminum Pipe Fittings
Zoro Select
Half Coupling, Aluminum, 1/4 in, Class 150
Mfr # ZUSA-PF-9442
Zoro # G7686074
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Half Coupling
- Color Silver
- Application Air, Non-Potable Water, Oil
- Standards MIL-DTL-52618-E
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9442
- Zoro # G7686074
- UPC # 193005062224
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Overall Length | 7/16 in |
Details
Item | Class 150 Aluminum Pipe Fittings |
Pipe Fitting Material | Aluminum |
Specific Fitting Shape | Half Coupling |
Color | Silver |
Application | Air, Non-Potable Water, Oil |
Standards | MIL-DTL-52618-E |
Class | Class 150 |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Type | NPT |
Maximum Operating Pressure | 150 psi |
Includes Seal | No |
Fitting Side A Gender | Female |
Low Lead Compliance Level | Not Compliant |
Fitting Side A Pipe Threading | 18 |
Fitting Side B Type | Butt Weld |
Description
Half Coupling, Aluminum, Class Class 150, 1/4 in, Female, NPT, 18, 1/4 in, Butt Weld, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Swivel Elbow, 1/4 in Tube Size, PBT, White, 10 PK (M24470410)
- BRENNAN INDUSTRIES Nut, N0318 (N0318-05-SS)
- TBL Puroxide Cured Silicone Tubing 3/8In 100Ft 5/8In Flexible Tube And Hose (PXS-C-375X625-100)
- ZORO SELECT 1/8" FNPT 304 SS 90 Degree Elbow (409E111N018)
- ZORO SELECT Square Socket Plug, Aluminum, 1 1/2", MNPT (ZUSA-PF-9573)
- ZORO SELECT 90 Elbow, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9429)
- ZORO SELECT Tee, Aluminum, 3/4 in, FNPT, Class 150 (ZUSA-PF-9530)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 1 1/2 in (BULK-PF-471)
- ZORO SELECT 45 Elbow, Aluminum, 1 in, FNPT, Class 150 (ZUSA-PF-9509)
- ZORO SELECT Square Head Plug, Aluminum, 1 1/4", MNPT (ZUSA-PF-9583)
- ZORO SELECT Square Head Plug, Aluminum, 3/8 ", MNPT (ZUSA-PF-9579)
- Zoro Select Fittings