Shop All Aluminum Pipe Fittings
Zoro Select
Half Coupling, Aluminum, 1/2 in, Class 150
Mfr # ZUSA-PF-9444
Zoro # G7686250
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Half Coupling
- Color Silver
- Standards MIL-DTL-52618-E
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9444
- Zoro # G7686250
- UPC # 193005062200
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1/2 in |
Overall Length | 5/8 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Class 150 Aluminum Pipe Fittings |
Pipe Fitting Material | Aluminum |
Specific Fitting Shape | Half Coupling |
Color | Silver |
Standards | MIL-DTL-52618-E |
Application | Air, Non-Potable Water, Oil |
Low Lead Compliance Level | Not Compliant |
Fitting Side A Gender | Female |
Maximum Operating Pressure | 150 psi |
Fitting Side B Type | Butt Weld |
Fitting Side A Pipe Threading | 14 |
Class | Class 150 |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Type | NPT |
Includes Seal | No |
Description
Half Coupling, Aluminum, Class Class 150, 1/2 in, Female, NPT, 14, 1/2 in, Butt Weld, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Tub & Shower Trim Kit, For Use With Temptrol Bathtub & Shower Valves, 1 Handle, Chrome (BP-46-2-STK-TRM)
- SUPERIOR TOOL Faucet Seat Wrench, 6 Step (3860)
- BECK 1/2" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (0331018804)
- THRIFCO PLUMBING 1-1/2 Inch x PVC S-Trap with Nut & Washer (4401983)
- ZORO SELECT Pipe Coupling, Aluminum, 1/4 (F)NPT (30E649)
- ZORO SELECT Tee, Aluminum, 1 in, FNPT, Class 150 (ZUSA-PF-9531)
- ZORO SELECT Half Coupling, Aluminum, 1 in, Class 150 (ZUSA-PF-9446)
- ZORO SELECT Square Head Plug, Aluminum, 3/8 ", MNPT (ZUSA-PF-9579)
- ZORO SELECT Square Head Plug, Aluminum, 1", MNPT (ZUSA-PF-9582)
- ZORO SELECT Straight Coupling, Aluminum, 1/2 in (ZUSA-PF-9382)
- ZORO SELECT Tee, Aluminum, 3/4 in, FNPT, Class 150 (ZUSA-PF-9530)
- Zoro Select Aluminum Pipe Fittings