Shop All Stainless Steel Pipe Fittings
Zoro Select
Half Coupling, 4", 150,316, Thrd Heavy
Mfr # 4381035710
Zoro # G1563873
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4381035710
- Zoro # G1563873
- UPC # 092201366139
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Details
Specific Fitting Shape | Half Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Half Coupling |
Description
Half Coupling,4",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure EF-1500 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-4027)
- PARKER Fitting, 1-5/32", Brass, Compression (VS169CA-6-8)
- ASCO RED-HAT 120V-AC 1-1/2IN NPT SOLENOID VALVE (8210B059)
- ZORO SELECT 8" x 10 ft Non-Threaded PVC Pipe Sch 40 (H0400800PW1000)
- ZORO SELECT Half Coupling, 1/4", 150,316, Thrd Heavy (4381035610)
- ZORO SELECT Half Coupling, 2-1/2", 150,316, Thrd Heavy (4381035690)
- ZORO SELECT Half Coupling, 3/8", 150,316, Thrd Heavy (4381035620)
- ZORO SELECT 3/8" FNPT 316 SS 90 Degree Elbow (2TY88)
- ZORO SELECT Nipple, Schedule 40, 53/64" ID, 304 SS, 12"L (ZUSA-PF-1769)
- ZORO SELECT 1" MNPT 316 SS Hex Plug (60HP112N010)
- ZORO SELECT 1" Slip On SS Slip-On Flange (4381003810)
- Zoro Select Stainless Steel Pipe Fittings