Shop All Stainless Steel Pipe Fittings
Zoro Select
Half Coupling, 4", 150,304, Thrd Heavy
Mfr # 4381031910
Zoro # G1561749
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4381031910
- Zoro # G1561749
- UPC # 092201364562
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Details
Specific Fitting Shape | Half Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Half Coupling |
Description
Half Coupling,4",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Supply Stop, 3/4 In, Use w/4TMG7 (M955058-0020A)
- LEGEND VALVE 1" X 3" BRASS NIPPLE (311-104)
- PENTAIR/OMNIFILTER 5Standard Sediment Cartridge 10", 2Crtdges (RS2-DS3-S18)
- PARKER 5/16" Compression Union Connector (P5UC5)
- ZORO SELECT Half Coupling, 2-1/2", 150,304, Thrd Heavy (4381031890)
- ZORO SELECT Reduce Coupling, 1/2"x3/8", 150,304, Thrd (4381032250)
- ZORO SELECT 1" x 1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N010014)
- ZORO SELECT Reducing Adapter, 304 SS, 1/2 x 1/4 (ZUSA-PF-7866)
- ZORO SELECT Half Coupling, 3/8", 150,316, Thrd Heavy (4381035620)
- ZORO SELECT 6" Welded SS Slip-On Flange (4381000500)
- ZORO SELECT 1-1/4" Socket Weld SS 90 Degree Elbow (4307004314)
- Zoro Select Fittings