Shop All Stainless Steel Pipe Fittings
Zoro Select
Half Coupling, 2-1/2", 150,316, Thrd Heavy
Mfr # 4381035690
Zoro # G1563919
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4381035690
- Zoro # G1563919
- UPC # 092201366115
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Details
Specific Fitting Shape | Half Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Half Coupling |
Description
Half Coupling,2-1/2",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER EO Swivel nut elbow (EW10LCF)
- ZURN Seat Repair Kit, 3/4"-1", 975XL/XL2 (RK34-975XLSK)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 1 1/4 In Out (31500069011000)
- ZORO SELECT PVC Pipe, 3 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 (H0800300PG1000)
- ZORO SELECT Half Coupling, 4", 150,316, Thrd Heavy (4381035710)
- ZORO SELECT Half Coupling, 1/4", 150,316, Thrd Heavy (4381035610)
- ZORO SELECT Half Coupling, 3/8", 150,316, Thrd Heavy (4381035620)
- ZORO SELECT 3" x 1" MNPT x FNPT 304 SS Hex Bushing (400B113N030010)
- ZORO SELECT 304 Stainless Steel Reducing Coupling, 3/4 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT (40RC111N034012)
- ZORO SELECT 1" FNPT 304 SS Threaded Tee (2UA93)
- ZORO SELECT Street 90 deg, 1", 150,304, Thrd Heavy (4381033050)
- Zoro Select Fittings