Shop All Stainless Steel Pipe Fittings
Zoro Select
Half Coupling, 2-1/2", 150,304, Thrd Heavy
Mfr # 4381031890
Zoro # G1561572
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4381031890
- Zoro # G1561572
- UPC # 092201364548
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Details
Specific Fitting Shape | Half Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Half Coupling |
Description
Half Coupling,2-1/2",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Tank Strainer, 5 gal., 200 MI, PK20 (PTS-5GALK20-200)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 24 in.L, Gray (06-24-M-N)
- AQUA EDEN Alcove Bathtubs, 60 L, 30 W, White, Cast Iron (VCTAP603015R)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-12-PC)
- ZORO SELECT Half Coupling, 4", 150,304, Thrd Heavy (4381031910)
- ZORO SELECT Weld Fitting Cap, 304 SS, 6 in Pipe Size (4381015900)
- ZORO SELECT 3" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10 (4381009650)
- ZORO SELECT Reducing Tee, 304 SS, 4 x 4 x 2", Buttweld (4381018230)
- ZORO SELECT 1/2" FNPT 304 SS 45 Degree Elbow (2UA63)
- ZORO SELECT Elbow, 90 deg, 3/8", 150,304, Thrd Heavy (4381030620)
- ZORO SELECT 3" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017870)
- Zoro Select Stainless Steel Pipe Fittings