Shop All Cable Clamps & Clips
Zoro Select
Half Clamp, Galvanized, Dia 3/16 In, PK50
Mfr # CH0307Z1
Zoro # G1558383
product price: $6.79
/pk 50, $0.14/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 3/16 in
- Clamp Thickness 0.032 in
- Clamp Band Width 1/2 in
- Clamp Color Natural
Product Information
- Brand Zoro Select
- MFR # CH0307Z1
- Zoro # G1558383
- UPC # 848790049652
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/16 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2188 in |
Clamping Dia. | 3/16" |
Width | 1/2" |
Details
Item | Clamp |
Clamp Material | Steel |
Clamp Thickness | 0.032 in |
Clamp Color | Natural |
Clamp Finish | Hot Dipped Galvanized |
Temp. Range (F) | -65 F to +400 |
Type | Half Clip |
Finish | Hot Dipped Galvanized |
Material | Steel |
Thickness | 1/32" |
Additional Features | Part# CH0307Z1 3/16 In. Diameter Half Clip Hot-Dipped Galvanized Steel, Chem-Treated G90 Manufactured by KMC Stampings 0.187 In. Clamping Diameter 0.218 In. Screw Hole Size 0.5 In. Width 0.032 In. Material Thickness |
Description
Clamp, Half Clip Cable Clamp, Half Clip, Steel, Cable Clamping Dia. 3/16 in, Mounting Hole Dia. 0.2188 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Natural, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -65 F to +400, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO 25 ft. 16/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage (3A535)
- MARINCO Cs6364N Marinco 50A 125/250V Connector (CS6364N)
- OMRON Latching Relay, 11 Pins, Octal, 24VAC (MK2KP-UA-AC24)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" FPT Four Port - Push Pull Swicth 95-125 PSI (LF10-L4H)
- ZORO SELECT Clamp, Cushioned, Dia 1/2 In, PK50 (CWV0907Z1)
- ZORO SELECT Cable Tie Mounting Pad, 4 Entries, Nylon 6/6, 0.14 in Slot Wd, 0.05 in Slot Ht, Natural, 100 PK (6EEE7)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, Blk, PK25 (22CC37D0500B)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC28E0375)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 2 In, PK10 (COL3209SS)
- ZORO SELECT Clamp, 1 3/8 ODx1/2 W, Cushion, PK25 (COL2209Z1)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- Zoro Select Cable Clamps & Clips