Shop All Hairnets, Beardnets & Bouffants
Zoro Select
Hairnet, Black, Universal, PK144
Mfr # 109I-REG BLACK
Zoro # G3847602
original price:
$17.79
5% off
new price: $16.89
/pk 144, $0.12/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 22 in
- Material Nylon
- Latex-Free Yes
- Contains Latex No
- Lint-Free No
Product Information
- Brand Zoro Select
- MFR # 109I-REG BLACK
- Zoro # G3847602
- Country of Origin Sri Lanka
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 22 in |
Size | M |
Hair and Beard Nets Size | Universal |
Details
Item | Hairnet |
Hair and Beard Nets Item | Hairnet |
Color | Black |
Material | Nylon |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | No |
Metal Detectable | No |
Package Type | Box |
Series | Disposable Hairnet |
Fabric Weight | 1.35 oz/sq yd |
Material Weight Type | Lightweight |
Packaging | Box |
Product Type | Hairnet |
Description
Hairnet, Color Black, Diameter 22 in, Latex-Free Yes, Material Nylon, Material Weight Type Lightweight, Metal Detectable No, Packaging Box, Product Type Hairnet, Series Disposable Hairnet, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Warning Decal, Do Not Drink The Water, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-WS-D-35-L-19653-10PK)
- GENUINE JOE Dual-Rib Indoor Wiper Mats, Charcoal (or Charcoal Gray), 36" W x 60" L (GJO55351)
- BRADY Voltage Card, 18 Marker, 1-Phase (44329)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1" x 3", Black, 25/Case (LH191)
- ZORO SELECT Hairnet, Black, Universal, PK144 (109I-LRG BLACK)
- ZORO SELECT Hairnet, White, Universal, PK144 (109I-LRG WHITE)
- ZORO SELECT Beard Cover, Blue, Universal, PK100 (112NWI BLUE)
- ZORO SELECT Bouffant Cap, White, 24 in. dia., PK1000 (15824W/10)
- ZORO SELECT Bouffant Cap, Polypropylene, White, PK1000 (56LR72)
- ZORO SELECT Beard Net, Black, Universal, PK100 (112HPI BLACK)
- CONDOR Bouffant Cap, PP, 24 In, Blue, PK1000 (23KX20)
- Zoro Select Workwear and Protective Clothing