Shop All Guard Rails
Zoro Select
Guardrail System Base, 2-1/2 Ft. L, 5In. H
Mfr # 10K030
Zoro # G4187102
original price:
$280.99
11% off
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Construction Steel
- Length 30 in
- Width 10 in
- Mounting Type Portable
Product Information
- Brand Zoro Select
- MFR # 10K030
- Zoro # G4187102
- UPC # 190735377567
- Country of Origin India
- Category Guard Rails
Dimensions
Length | 30 in |
Width | 10 in |
Overall Length | 30 in |
Overall Height | 5 in |
Overall Width | 10 in |
Mounting Dimension (Maximum) | 1 1/4 in |
Details
Material | Steel |
Construction | Steel |
Mounting Type | Portable |
Color | Gray |
Includes | (2) Structural Pipe Fittings |
Standards | OSHA and ANSI |
For Use With | 1.66 in OD Pipe, Guardrails, Collapsible Guardrail |
Item | Guardrail System Base |
Finish | Zinc Coated |
Guardrail Component | Base |
Fold-Down Capable | No |
Brand and Series | Condor |
No. of Bases Included | 1 |
Mounting Hardware | Not Required |
Guardrail Material | Gray Zinc Coated Steel |
Number of Bases Included | 1 |
Installation Type | Permanent |
Description
Guardrail System Base, Fitting Type Railing Base Flange, Fold-Down Capable No, Installation Type Permanent, Color Gray, For Use With 1.66 in OD Pipe, Collapsible Guardrail, Guardrails, Guardrail Component Base, Includes (2) Structural Pipe Fittings, Material Steel, Overall Height 5 in, Overall Length 30 in, Series Not Applicable, Mid-Rail Height Not Applicable, Finish Zinc Coated, Mounting Hardware Not Required, Number of Adapters Included Not Applicable, Number of Bases Included 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Yellow Adjustable Panel Dolly 1000 lb Capacity Mold-on-Rubber Casters (PLDL-ADJ-8MR)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 4 ft L, 2 in W, Nylon, Yellow (EEF3-902-4)
- ZORO SELECT Wire Shelving Cart, 800 lb., 68 In.H (CC2472BL-SRP)
- US CARGO CONTROL 2" x 24' Yellow Ratchet Strap w/ Double J Hooks (5024WH-Y)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 9In (5JEU5)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 105In (5JEV3)
- ZORO SELECT Guardrail Toe Board Attchmnt, 4-3/4In. H (10K031)
- ZORO SELECT Low Profile Machine Guard (1GUD9)
- ZORO SELECT Guard Rail, 6 ft. L, 12 In. H (GR-H2R-BO-6-YL)
- ZORO SELECT Safety Rail Corner Connector, PK2 (2HEN4)
- WILDECK Wildeck Steel Guard Rail, 5'L, Yellow (WG5)
- Zoro Select Guard Rails