Shop All Guard Rails
Zoro Select
Guardrail, 8 Ft. L, 3-1/2 Ft. H, Yellow
Mfr # 10K025
Zoro # G4011287
product price: $145.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$145.99
Free 30-Day Returns
Key Features
- Material Steel
- Construction Steel
- Length 96 in
- Mounting Type Portable
- Overall Length 8 ft
Product Information
- Brand Zoro Select
- MFR # 10K025
- Zoro # G4011287
- UPC # 190735377512
- Country of Origin India
- Category Guard Rails
Dimensions
Length | 96 in |
Overall Length | 8 ft |
Overall Height | 3 1/2 ft |
Overall Width | 1 5/8 in |
Mid-Rail Height | 21 in |
Details
Material | Steel |
Construction | Steel |
Mounting Type | Portable |
Color | Yellow |
Standards | OSHA and ANSI |
For Use With | Guardrail Base 10K030 |
Item | Guardrail |
Finish | Powder Coated |
Brand and Series | Condor |
Fold-Down Capable | No |
No. of Bases Included | 0 |
No. of Guardrails Included | 1 |
Mounting Hardware | Not Required |
Guardrail Component | Guardrail |
Guardrail Material | Yellow Powder Coated Steel |
Installation Type | Temporary |
Number of Adapters Included | 2 |
Number of Guardrails Included | 1 |
Number of Bases Included | 0 |
Description
Guardrail, Fitting Type Not Applicable, Fold-Down Capable No, Installation Type Temporary, Color Yellow, For Use With Guardrail Base 10K030, Guardrail Component Guardrail, Includes Not Applicable, Material Steel, Overall Height 3 1/2 ft, Overall Length 8 ft, Series Not Applicable, Mid-Rail Height 21 in, Finish Powder Coated, Mounting Hardware Not Required, Number of Adapters Included 2, Number of Bases Included 0, Number of Guardrails Included 1, Overall Width 1 5/8 in, Standards OSHA and ANSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low-Profile Utility Cart with Lipped Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-244836-2-ALU-95)
- CM Limit Switch Kit (27504)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 2 in W, Nylon, Yellow (EE2602NFX3)
- ZORO SELECT Scaffold Caster, Polyurethane, 6 in, 800 lb (5VP48)
- ZORO SELECT Pallet Rack Protector, 24-1/4 x 10-1/16In (22NP63)
- ZORO SELECT Bollard, Removable, 4-1/2", Yellow (HPRO-RF-48-24-4)
- ZORO SELECT Low Profile Machine Guard, 16 In. H (LPRO-SS-36-16-4)
- ZORO SELECT Guard, Machine, High Profile (3KR70)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 21In (5JEU6)
- ZORO SELECT Universal Post, Steel, Single, Bolt-On (GR-F3R-DI-TP18-HDG)
- ZORO SELECT Socket Mounting Base, Double, L 7-1/2 In (2HER8)
- Zoro Select Warehouse Safety Guards & Protectors