Shop All Guard Rails
Zoro Select
Guardrail, 6 Ft. L, 3-1/2 Ft. H, Yellow
Mfr # 10K024
Zoro # G3924611
original price:
$134.94
40% off
new price: $80.75
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$80.75
Free 30-Day Returns
Key Features
- Material Steel
- Construction Steel
- Length 72 in
- Mounting Type Portable
- Overall Length 6 ft
Product Information
- Brand Zoro Select
- MFR # 10K024
- Zoro # G3924611
- UPC # 190735377505
- Country of Origin India
- Category Guard Rails
Dimensions
Length | 72 in |
Overall Length | 6 ft |
Overall Height | 3 1/2 ft |
Details
Material | Steel |
Construction | Steel |
Mounting Type | Portable |
Color | Yellow |
Item | Guardrail |
Standards | OSHA and ANSI |
For Use With | Guardrail Base SKU 10K030 |
Finish | Powder Coat |
Brand and Series | Condor |
Guardrail Component | Guardrail |
No. of Bases Included | 0 |
No. of Guardrails Included | 1 |
Mounting Hardware | Not Required |
Fold-Down Capable | No |
Guardrail Material | Yellow Powder Coated Steel |
Installation Type | Permanent |
Number of Guardrails Included | 1 |
Number of Bases Included | 0 |
Description
Guardrail, Fold-Down Capable No, Installation Type Permanent, Color Yellow, For Use With Guardrail Base 10K030, Guardrail Component Guardrail, Material Steel, Overall Height 3 1/2 ft, Overall Length 6 ft, Finish Powder Coated, Mounting Hardware Not Required, Number of Bases Included 0, Number of Guardrails Included 1, Standards OSHA and ANSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 1600 lb. (2TUN1)
- RONSTAN Quick Link, 5/16 In, 2425 lb, 316 SS (RF713)
- VESTIL Double Scissor Pallet Puller, 5K, 3" Jaw (PAL-21)
- TRI-ARC Mobile Work Platform, 4 Step, Steel, 40" (WLWP043636)
- ZORO SELECT Guard Rail, 113-7/8 In. L, 15 In. H (GR-F3R-BO-10-HDG)
- ZORO SELECT Guard Rail, L116In, Bolt-On (5W807)
- ZORO SELECT Guard Rail, L114In, Lift Out (4WZ77)
- ZORO SELECT High Profile Machine Guard, Height: 24" (1GUE4)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 117In (5JEV4)
- ZORO SELECT Guard Rail Mounting Bracket, Blue (GR-H2R-TP-ADJBKT)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail End Post, Double-Rail, 42H, Yellow (708441)
- Zoro Select Guard Rails