Shop All Guard Rails
Zoro Select
Guard Rail, 3 Ribbed Bolt on, L 80In
Mfr # 5JEX1
Zoro # G5636784
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Bolt On
- Material Steel
- Guard Rail Component Guard Rail
- Overall Length 6 ft 8 in
- Overall Height 14 1/2 in
Product Information
- Brand Zoro Select
- MFR # 5JEX1
- Zoro # G5636784
- UPC # 190735528297
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 6 ft 8 in |
Overall Height | 14 1/2 in |
Mounting Plate Dimensions | 3-1/2 in x 15 in |
Nominal Length | 7 ft. |
Details
Guard Rail Mounting Style | Bolt On |
Material | Steel |
Guard Rail Component | Guard Rail |
Color | Silver |
Finish | Galvanized |
Number of Ribs | 3 |
Item | Guard Rail |
Net Weight | 66 lb |
Mounting Style | Bolt On |
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Galvanized, Silver, Overall Height 14 1/2 in, Number of Ribs 3, Overall Length 6 ft 8 in, Mounting Plate Dimensions 3-1/2 in x 15 in, Net Weight 66 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118SL)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022362FLD4PU)
- THE BETTER BUNGEE Polystrap, Red, 36 in. L, Nylon (BBS36NR)
- HARRINGTON Slotted Nut for 3/4, 1 Ton Lever Hoist (M3049005)
- ZORO SELECT Guard Rail System, Yellow, 42 In. H, Steel (SGR-2-048-42-P)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 32In (5JEV7)
- ZORO SELECT Safety Railing, OAL96In, OAH42In, Alum (5NPN8)
- ZORO SELECT Center Guard Post (5W811)
- ZORO SELECT Guardrail System Base, 2-1/2 Ft. L, 5In. H (10K030)
- ZORO SELECT Guard Post, Corner, Single, H18 1/2In (5W808)
- VESTIL STEEL PIPE SAFETY RAILING 48 IN LENGTH BLACK (VDKR-4-BK)
- Zoro Select Guard Rails