Shop All Guard Rails
Zoro Select
Guard Rail, 2 Ribbed Bolt on, L 93In
Mfr # 5JEV2
Zoro # G6172677
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Bolt On
- Material Steel
- Guard Rail Component Guard Rail
- Overall Length 8 ft
- Overall Height 10 in
Product Information
- Brand Zoro Select
- MFR # 5JEV2
- Zoro # G6172677
- UPC # 190735528204
- Country of Origin Multiple
- Category Guard Rails
Dimensions
Overall Length | 8 ft |
Overall Height | 10 in |
Mounting Plate Dimensions | 2-1/2 in x 10-1/2 in |
Nominal Length | 8 ft. |
Details
Guard Rail Mounting Style | Bolt On |
Material | Steel |
Guard Rail Component | Guard Rail |
Color | Safety Yellow |
Includes | Rail Only |
Item | Guard Rail |
Number of Ribs | 2 |
Finish | Powder Coat |
Net Weight | 46 lb |
Mounting Style | Bolt On |
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Powder Coated, Safety Yellow, Overall Height 10 in, Number of Ribs 2, Overall Length 8 ft, Mounting Plate Dimensions 2-1/2 in x 10 in, Net Weight 46 lb, Includes Rail Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster w/Brake, 5 in., 200 lb. (32J928)
- DAYTON High Test Chain, 5/16 in, 20 ft. L, 3900 lb (34RZ48)
- STREN-FLEX Web Sling, Flat Eye, 8 ft L, 12800 lb Cap. (EEF-2-902PHV)
- SERVICE CASTER 5 Inch Phenolic Wheel Rigid Caster with Roller Bearing (SCC-30R520-PHR)
- ZORO SELECT Guard, Machine, Low Profile (3KR78)
- ZORO SELECT Tubular Mounting Post, 10 In x 42 In, Ylw (21XL99)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 21In (5JEU6)
- ZORO SELECT Safety Railing, OAL72In, OAH42In, Alum (5NPN6)
- ZORO SELECT Safety Rail Corner Connector, PK2 (2HEN4)
- ZORO SELECT Guard Rail, 10 ft. L, 12 In. H (GR-H2R-BO-10-YL)
- GARLOCK SAFETY SYSTEMS Guardrail, 10ft L, Steel, Adjustable, Yellow (409283)
- Zoro Select Guard Rails