Shop All Guard Rails
Zoro Select
Guard Rail, 113-7/8 In. L, 15 In. H
Mfr # GR-F3R-BO-10-HDG
Zoro # G2129395
product price: $367.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$367.99
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Bolt On
- Material Steel
- Guard Rail Component Guard Rail
- Overall Length 9 ft 1 in
- Overall Height 15 in
Product Information
- Brand Zoro Select
- MFR # GR-F3R-BO-10-HDG
- Zoro # G2129395
- UPC # 691215066303
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 9 ft 1 in |
Overall Height | 15 in |
Nominal Length | 10 ft. |
Details
Guard Rail Mounting Style | Bolt On |
Material | Steel |
Guard Rail Component | Guard Rail |
Color | Silver |
Includes | Hardware |
Finish | Galvanized |
Number of Ribs | 3 |
Item | Guard Rail |
Net Weight | 104 lb |
Mounting Style | Bolt On |
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Galvanized, Silver, Overall Height 15 in, Number of Ribs 3, Overall Length 9 ft 1 in, Net Weight 104 lb, Includes Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON Wheel 14X1.75 Hiwheel (1475-P)
- ZORO SELECT Swivel Plt Cstr, Polyurethane, 3 in, 450 lb (33H701)
- VESTIL Ductile Iron Decorative Bollard, 40x8 (BOL-CI-40-8)
- HONEY-CAN-DO CASTERS 4"" 4 PACK (SHF-01939)
- ZORO SELECT Universal Post, Steel, Single, Bolt-On (GR-F3R-DI-TP18-HDG)
- ZORO SELECT Triple Elbow Guard (2WJJ2)
- ZORO SELECT Guard Rail Post, Sngl High Universal, L3In (5JEX9)
- ZORO SELECT Guard Rail, L114In, Lift Out (4WZ77)
- ZORO SELECT Impact Resistant Guard Rail (22DN03)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 105In (5JEV3)
- ZORO SELECT Safety Rail Corner Connector, PK2 (2HEN4)
- Zoro Select Warehouse Safety Guards & Protectors