Shop All Lab Heating Mantles, Tapes & Cords
Zoro Select
Grout Flow Cone, 1/2 In (13mm)
Mfr # 5MZE7
Zoro # G7241823
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With H-2833
- Includes Point Gauge Assembly
- Material Aluminum
- Product Type Grout Flow Cone
Product Information
- Brand Zoro Select
- MFR # 5MZE7
- Zoro # G7241823
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Grout Flow Cone |
For Use With | H-2833 |
Includes | Point Gauge Assembly |
Material | Aluminum |
Product Type | Grout Flow Cone |
Description
Grout Flow Cone, Material Aluminum, For Use With H-2833, Includes Point Gauge Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Double Ended Lab Spatula, Semi Circle Scoop Spoon & Tapered End, 9" (A2Z-ZR104)
- UNITED SCIENTIFIC Watch Glasses 60 Mm, PK 10 (WGB170-60)
- STUART Digital Colony Counter, 90 to 230 VAC, 5 (14212-04)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 155mm L, PK500 (137040-500)
- GLAS-COL Heat Top Mantle (100A MO1183)
- GLAS-COL Timed Output Control (104A PL312)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 36" L (SRM06361ADJB)
- UNITED SCIENTIFIC Digital Heating Mantle with Stirrer, 500 (UNDHMTLS-5000)
- PREMIERE Dispenser, Paraffin, 2.3 Gallon (XH-4002)
- BRISKHEAT Silicone Rubber Heating Tape, 240V, 720W (BSAT102010)
- GLAS-COL Fabric Mantle (100A O402)
- Zoro Select Lab Heaters