Shop All Plug Valves
Zoro Select
Ground Plug Valve, 1/4 In, 30 PSI, Brass
Mfr # 6829
Zoro # G2099553
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type MNPT x FNPT
- Valve Design 2-Way
- Body Material Brass
- Max. Pressure 30 psi
Product Information
- Brand Zoro Select
- MFR # 6829
- Zoro # G2099553
- Country of Origin China
- Category Plug Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 2-1/8" |
Overall Height | 1-7/8" |
Details
Connection Type | MNPT x FNPT |
Valve Design | 2-Way |
Body Material | Brass |
Item | Ground Plug Valve |
Max. Pressure | 30 psi |
Temp. Range | -65 Degrees To 250 Degrees F |
Handle Type | Lever Operated |
Description
Ground Plug Valve, 2-Way, Body Material Brass, Connection Type MNPT x FNPT, Pipe Size 1/4 in, Max. Pressure 30 psi, Temp. Range -65 Degrees To 250 Degrees F, Handle Type Lever Operated, Overall Height 1 7/8 in, Overall Length 2 1/8 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube 2 3/4In, Carbon Steel (SH6275-PP)
- PARKER Tubing, Black, Overall 100 ft L (95UM-8X1.5-BLK-0100)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Universal, 1/4 in Pipe Size (EF8320G172)
- AMERICAN STANDARD Priolo El Univ Bwl Top Spud Wht, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3690.001.020)
- ZORO SELECT Ground Plug Valve, 1/8 In, 30 PSI, Brass (6824)
- WEATHERHEAD Multiple Shut-Off Valve (6747)
- HANSEN Ground Plug Valve, 5/16 In, 30 PSI, Brass (A6774)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 5/16 In, Brass (6724)
- PARKER Rotary Plug Valve, 1/2 In, 316 SS, 1/4 Turn (8A-PR6-VT-SS)
- PARKER Rotary Plug Valve, 3/8 In, 316 SS, 1/4 Turn (6A-PR6-VT-SS)
- HANSEN Ground Plug Valve, 3/8 In, 30 PSI, Brass (A6779)
- Zoro Select Valves