Shop All Arc Welder Accessories
Zoro Select
Ground Clamp 800A, Jaw Open 3 1/4ln
Mfr # 19N772
Zoro # G4566107
original price:
$69.42
new price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Characteristics Brass And Steel
- Amps 800 A
- Overall Width 1.3 in
- Overall Height 2.8 in
Product Information
- Brand Zoro Select
- MFR # 19N772
- Zoro # G4566107
- UPC # 190735397398
- Country of Origin India
- Category Arc Welder Accessories
Dimensions
Overall Width | 1.3 in |
Overall Height | 2.8 in |
Overall Length | 8.3 in |
Thread Diameter | 9/16 in |
Throat Depth | 2 7/8 in |
Clamp Height | 2 13/16 in |
Details
Item | Ground Clamp |
Material | Brass |
Characteristics | Brass And Steel |
Amps | 800 A |
Features | High-Tensile Spring to Grip Tight |
Includes | Bush |
Non-Conductive | Yes |
Compatible Cable Gauge (Minimum) | 1/0 AWG |
Compatible Cable Gauge (Maximum) | 3/0 AWG |
Screw Material | Zinc-Plated Steel |
Compatible with Surface Type | Flat, Flat Plates, Pipe, Round |
Maximum Jaw Opening | 3 1/4 in |
Maximum Current | 800 A |
Cable Connection Type | Ball Point Screw |
Clamp Connection Material | Brass & Steel |
Clamp Type | Ground Clamp |
Clamp Body Material | Brass |
Description
Ground Clamp, Maximum Current 800 A, Compatible Cable Gauge (Maximum) 3/0 AWG, Compatible Cable Gauge (Minimum) 1/0 AWG, Maximum Jaw Opening 3 1/4 in, Throat Depth 2 7/8 in, Clamp Body Material Brass, Cable Connection Type Ball Point Screw, Clamp Connection Material Brass & Steel, Clamp Height 2 13/16 in, Clamp Type Ground Clamp, Compatible with Surface Type Flat, Flat Plates, Pipe, Round, Features High-Tensile Spring to Grip Tight, Non-Conductive Yes, Overall Height 2.8 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Welding Contact Tip, PK25 (11101101)
- HAKKO Conversion Kit, Blue, ESD Safe (FM2027-03)
- ALL-STATE Aluminum Solder, Tube, 1 lb. (69071030)
- LINCOLN ELECTRIC Engine Driven Welder, Bulldog 5500 Series, Recoil Start, 9 hp, Gas, 5,500 W Peak (K2708-2)
- ZORO SELECT Electrode Holder, 600A (19N783)
- ZORO SELECT Ground Clamp, 300 A, Use w/Arc Welder (1UYF1)
- ZORO SELECT Welding Cable Connector, Female 2MPC1 (1UYF7)
- ZORO SELECT Welding Cable Connector, Male 2MPC1 (1UYF6)
- ZORO SELECT Electrode Holder, 300 A, Use w/Arc Welder (1UYE8)
- ZORO SELECT Welding Cable Connector, Male/Female 4MPC (1UYF8)
- TWECO Electrode Holder, 9-1/4in.L, 250A (91101102)
- Zoro Select Arc Welder Accessories