Shop All Arc Welder Accessories
Zoro Select
Ground Clamp, 200 A, Use w/Arc Welder
Mfr # 1UYE9
Zoro # G3008451
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Characteristics Copper Alloy
- Amps 200 A
- Features High-Tensile Spring to Grip Tight
- Overall Width 1.5 in
Product Information
- Brand Zoro Select
- MFR # 1UYE9
- Zoro # G3008451
- UPC # 190735415382
- Country of Origin Multiple
- Category Arc Welder Accessories
Dimensions
Overall Width | 1.5 in |
Overall Length | 6 in |
Overall Height | 2.9 in |
Thread Diameter | 9/16 in |
Clamp Height | 2 7/8 in |
Throat Depth | 3 1/2 in |
Details
Item | Ground Clamp |
Material | Brass |
Characteristics | Copper Alloy |
Amps | 200 A |
Features | High-Tensile Spring to Grip Tight |
Compatible Cable Gauge (Minimum) | 3 AWG |
Compatible Cable Gauge (Maximum) | 1 AWG |
Cable Connection Type | Ball Point Screw |
Clamp Body Material | Brass |
Non-Conductive | Yes |
Compatible with Surface Type | Flat, Flat Plates, Pipe, Round |
Screw Material | Zinc-Plated Steel |
Clamp Type | Ground Clamp |
Maximum Jaw Opening | 1 in |
Maximum Current | 200 A |
Clamp Connection Material | Brass |
Description
Ground Clamp, Maximum Current 200 A, Compatible Cable Gauge (Maximum) 1 AWG, Compatible Cable Gauge (Minimum) 3 AWG, Maximum Jaw Opening 1 in, Throat Depth 3 1/2 in, Clamp Body Material Brass, Cable Connection Type Ball Point Screw, Clamp Connection Material Brass, Clamp Height 2 7/8 in, Clamp Type Ground Clamp, Compatible with Surface Type Flat, Flat Plates, Pipe, Round, Features High-Tensile Spring to Grip Tight, Non-Conductive Yes, Overall Height 2.9 in, Overall Length 6 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Regulator, Single Stage, CGA-677, 300 to 4500 psi, Use With: Argon, Helium, Nitrogen (0781-1473)
- HAKKO Fume Extraction Duct Kit with Round Nozzle (C1572)
- POWERWELD Pipe Welding Clamp, 1 in. - 2.5 in. (PWC125SS)
- STEINER Welding Blanket, 8 ft. W, 6 ft., White (367-6X8)
- ZORO SELECT Welding Cable Connector, Male/Female 2MPC (1UYF5)
- ZORO SELECT Welding Cable Connector, Male/Female 4MPC (1UYF8)
- ZORO SELECT Electrode Holder, 300 A, Use w/Arc Welder (1UYE8)
- ZORO SELECT Welding Cable Connector, Female 2MPC1 (1UYF7)
- ZORO SELECT Ground Clamp, 300 A, Use w/Arc Welder (1UYF1)
- ZORO SELECT Welding Cable Connector, Male/Female 1MPC (1UYF4)
- AMERICAN TORCH TIP Electrode, PK5 (120573ATTC)
- Zoro Select Arc Welder Accessories