Shop All Grooved Pins
Zoro Select
Grooved Taper Pin Type A 10 PK
Mfr # U39710.031.0075
Zoro # G2502361
product price: $5.85
/pk 10, $0.59/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
- Pin Dia. 5/16 in
Product Information
- Brand Zoro Select
- MFR # U39710.031.0075
- Zoro # G2502361
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 5/16 in |
Overall Length | 3/4 in |
Small End Dia. | 0.313 in |
Large End Dia. | 0.313 in |
Large End Diameter | 0.313 in |
Pin Diameter | 5/16 in |
Shank Length | 3/4 in |
Small End Diameter | 0.313 in |
Details
Pin Item | Grooved Taper Pin |
System of Measurement | Inch |
Grooved Pin Type | Type A |
Basic Material | Free Cutting Steel |
Fastener Finish | Zinc Plated |
Standards | DIN 1471 |
Item | Grooved Pin |
Finish | Zinc Plated |
Type | Type A |
Material | Steel |
Pin Type | Type A |
Product Type | Grooved Pin |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Description
Grooved Pin, System of Measurement Inch, Pin Diameter 5/16 in, Large End Diameter 0.313 in, Small End Diameter 0.313 in, Shank Length 3/4 in, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Standards DIN 1471, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Removable Anchor, 2-3/8" L, 20 PK (X1E-CON-BOL-MOL-1060x20)
- J.W. WINCO J.W. Winco 605-M8-25-A Set Screw w/ Full Ball - M8 x 1.25 Thread - 25mm Thread Length (605-M8-25-A)
- KREG Screw Starter Kt Pckt-Hl 260Pc (SK04)
- ZORO SELECT Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga, 5610 PK (4NEZ2)
- ZORO SELECT Half Length Grooved Taper Pin 25 PK (M39720.050.0020)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.012.0100)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.030.0010)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.025.0012)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 10 PK (M39700.080.0045)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.025.0020)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0005)
- Zoro Select Grooved Pins