Shop All Grooved Pins
Zoro Select
Grooved Taper Pin Type A 10 PK
Mfr # U39710.025.0150
Zoro # G1415522
product price: $5.55
/pk 10, $0.55/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
- Pin Dia. 1/4 in
Product Information
- Brand Zoro Select
- MFR # U39710.025.0150
- Zoro # G1415522
- UPC # 848790013592
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 1/4 in |
Overall Length | 1 1/2 in |
Large End Dia. Tolerance | +/-0.0025 in |
Large End Dia. | 0.263 in |
Small End Dia. | 0.25 in |
Length Tolerance | +/-0.010 in |
Small End Dia. Tolerance | +/-0.003 in |
Large End Diameter | 0.262 in |
Small End Diameter Tolerance | +0.000/-0.002 in |
Small End Diameter | 0.25 in |
Pin Diameter | 1/4 in |
Large End Diameter Tolerance | +/-0.003 in |
Shank Length Tolerance | +/-0.01 in |
Shank Length | 1 1/2 in |
Description
Grooved Pin, System of Measurement Inch, Pin Diameter 1/4 in, Large End Diameter 0.262 in, Small End Diameter 0.25 in, Shank Length 1 1/2 in, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Large End Diameter Tolerance +/-0.003 in, Small End Diameter Tolerance +0.000/-0.002 in, Shank Length Tolerance +/-0.01 in, Standards DIN 1471, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Rockwell Hardness B85, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Cap, #8 Dia, White, Plastic 25 PK (32821)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Not Graded, Zinc Plated, 7/32 in Ht, 100 PK (HMSNI20310-100P1)
- ARP 1/2-20 12PT NUT KIT (300-8334)
- ZORO SELECT #8-32 x 1-3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0175)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.025.0100)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.030.0030)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.040.0012)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.018.0100)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.030.0012)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.025.0020)
- SERCO Headless Pins, 1"Od X 6" Grooved Pin Piv (586-1070)
- Zoro Select Grooved Pins