Shop All Grooved Pins
Zoro Select
Grooved Taper Pin Type A 10 PK
Mfr # U39710.012.0075
Zoro # G2502477
product price: $3.35
/pk 10, $0.34/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
- Pin Dia. 1/8 in
Product Information
- Brand Zoro Select
- MFR # U39710.012.0075
- Zoro # G2502477
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 1/8 in |
Overall Length | 3/4 in |
Small End Dia. | 0.125 in |
Large End Dia. | 0.125 in |
Shank Length | 3/4 in |
Pin Diameter | 1/8 in |
Small End Diameter | 0.125 in |
Large End Diameter | 0.125 in |
Details
Pin Item | Grooved Taper Pin |
System of Measurement | Inch |
Grooved Pin Type | Type A |
Basic Material | Free Cutting Steel |
Fastener Finish | Zinc Plated |
Standards | DIN 1471 |
Material | Steel |
Item | Grooved Pin |
Type | Type A |
Finish | Zinc Plated |
Product Type | Grooved Pin |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Pin Type | Type A |
Description
Grooved Pin, System of Measurement Inch, Pin Diameter 1/8 in, Large End Diameter 0.125 in, Small End Diameter 0.125 in, Shank Length 3/4 in, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Standards DIN 1471, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, #2-12, Steel, Zinc Plated, 1-3/32 in Ht, 10 PK (201NJ)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03267)
- ZORO SELECT Hex Nut, #10-32, Steel, Not Graded, Zinc Plated, 1/8 in Ht, 100 PK (HMSNFI2-100-100P1)
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in Length (3619)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 25 PK (M39700.050.0024)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 25 PK (M39740.050.0020)
- ZORO SELECT Grooved Taper Pin Type A 25 PK (M39710.050.0020)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0010)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.025.0150)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.030.0010)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.040.0040)
- Zoro Select Grooved Pins