Shop All Grooved Pins
Zoro Select
Grooved Pin Type A 50 PK
Mfr # M39730.040.0012
Zoro # G3418375
product price: $6.45
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Grooved Pin Type Type A
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 4 mm
Product Information
- Brand Zoro Select
- MFR # M39730.040.0012
- Zoro # G3418375
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 4 mm |
Overall Length | 12 mm |
Large End Diameter | 4 mm |
Pin Diameter | 4 mm |
Shank Length | 12 mm |
Number of Sizes | 1 |
Details
Pin Item | Grooved Pin |
System of Measurement | Metric |
Grooved Pin Type | Type A |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1473 |
Item | Grooved Pin |
Type | Type A |
Finish | Plain |
Material | Steel |
Manufacturer Location | Globally Sourced |
Pin Type | Type A |
Product Type | Grooved Pin |
Material Grade/Class | Ungraded |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 4 mm, Large End Diameter 4 mm, Shank Length 12 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1473, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 20 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.060.0020)
- ZORO SELECT Tanged Helical Insert, Free-Running, M10-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3523-10.00X1.0D)
- GRK FASTENERS Wood Screw, 5/16 in, 6 in, Torx Drive, 50 PK (12235)
- RECOIL Helical Insert, Free-Running, M26-1.50 Thrd Sz, 18-8 Stainless Steel, 25 PK (08262)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.040.0040)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.025.0020)
- ZORO SELECT Half Length Grooved Reverse Pin 10 PK (M39740.080.0050)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 10 PK (M39700.080.0045)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.025.0010)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.015.0016)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.080.0030)
- Zoro Select Grooved Pins