Shop All Grooved Pins
Zoro Select
Grooved Pin Type A 50 PK
Mfr # M39730.025.0024
Zoro # G2529339
product price: $5.89
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Grooved Pin Type Type A
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 2.5 mm
Product Information
- Brand Zoro Select
- MFR # M39730.025.0024
- Zoro # G2529339
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 2.5 mm |
Overall Length | 24 mm |
Shank Length | 24 mm |
Pin Diameter | 2.5 mm |
Large End Diameter | 2.5 mm |
Number of Sizes | 1 |
Details
Pin Item | Grooved Pin |
System of Measurement | Metric |
Grooved Pin Type | Type A |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1473 |
Finish | Plain |
Material | Steel |
Type | Type A |
Item | Grooved Pin |
Manufacturer Location | Globally Sourced |
Pin Type | Type A |
Material Grade/Class | Ungraded |
Product Type | Grooved Pin |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 2.5 mm, Large End Diameter 2.5 mm, Shank Length 24 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1473, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealing Washer, Fits Bolt Size M33 Copper, Plain Finish, 10 PK (M50302.330.0039)
- DISC-LOCK 2-Piece Wedge Lock Nut, 3/8"-24, Steel, Grade 8, Zinc Plated, 50 PK (NSF 203-01-565)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 35 mm L, 100 PK (M04114.060.0035)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1/8 in Overall Lg, 3/8 in Inside Dia (74261)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.015.0004)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.009.0050)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 10 PK (M39700.080.0045)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.040.0012)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.015.0008)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.025.0150)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.031.0075)
- Zoro Select Grooved Pins