Shop All Grooved Pins
Zoro Select
Grooved Pin Type A 50 PK
Mfr # M39730.020.0010
Zoro # G3418530
product price: $7.65
/pk 50, $0.15/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Grooved Pin Type Type A
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 2 mm
Product Information
- Brand Zoro Select
- MFR # M39730.020.0010
- Zoro # G3418530
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 2 mm |
Overall Length | 10 mm |
Large End Diameter | 2 mm |
Shank Length | 10 mm |
Pin Diameter | 2 mm |
Number of Sizes | 1 |
Details
Pin Item | Grooved Pin |
System of Measurement | Metric |
Grooved Pin Type | Type A |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1473 |
Type | Type A |
Finish | Plain |
Item | Grooved Pin |
Material | Steel |
Pin Type | Type A |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Product Type | Grooved Pin |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 2 mm, Large End Diameter 2 mm, Shank Length 10 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1473, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Lb 1-5/8" Ring Dry Nail (461262)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45675)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 4-3/4" L, Stainless Steel Stainless Steel, 20 PK (07341-PWR)
- ZORO SELECT M5-0.80 x 6 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.050.0006)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.020.0005)
- ZORO SELECT Grooved Pin Type A 10 PK (M39730.080.0040)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.040.0040)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.050.0008)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.030.0006)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.040.0012)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.030.0024)
- Zoro Select Grooved Pins