Shop All Grooved Pins
Zoro Select
Grooved Pin Type A 25 PK
Mfr # M39730.050.0024
Zoro # G3418250
product price: $5.75
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Grooved Pin Type Type A
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 5 mm
Product Information
- Brand Zoro Select
- MFR # M39730.050.0024
- Zoro # G3418250
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 5 mm |
Overall Length | 24 mm |
Large End Diameter | 5 mm |
Pin Diameter | 5 mm |
Shank Length | 24 mm |
Number of Sizes | 1 |
Details
Pin Item | Grooved Pin |
System of Measurement | Metric |
Grooved Pin Type | Type A |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1473 |
Type | Type A |
Finish | Plain |
Item | Grooved Pin |
Material | Steel |
Manufacturer Location | Globally Sourced |
Product Type | Grooved Pin |
Material Grade/Class | Ungraded |
Pin Type | Type A |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 5 mm, Large End Diameter 5 mm, Shank Length 24 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1473, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Class 10.9, M10-1.25 Flange Bolt, Bright Zinc Plated 40 mm L (3222PK)
- HERITAGE Detent Pin, 5/16" x 3", SS 316, Plain (DTPS6-0312-3000)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Black Steel Pan Head Phillips Drive, 25 PK (79404)
- KEN FORGING Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, 316 Stainless Steel, Plain (EN-5-316SS)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.015.0016)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.030.0012)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.080.0030)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0010)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.015.0004)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.060.0045)
- DRIV-LOK Groove Pin, 1/4" x 1-3/4", Type A Zinc (GP-0250-1750-A)
- Zoro Select Grooved Pins