Shop All Grooved Pins
Zoro Select
Grooved Pin Headless 1000 PK
Mfr # 3732SD
Zoro # G4807903
product price: $313.99
/pk 1000, $0.31/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Headless
- Basic Material Steel
- Fastener Finish Zinc
- Pin Dia. 3/8 in
Product Information
- Brand Zoro Select
- MFR # 3732SD
- Zoro # G4807903
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 3/8 in |
Overall Length | 2 in |
Details
Pin Item | Grooved Pin |
System of Measurement | Inch |
Grooved Pin Type | Headless |
Basic Material | Steel |
Fastener Finish | Zinc |
Item | Grooved Pins, 3/8X2 DOWEL SCREW ,PK1000 |
Description
3/8X2 Dowel Screw Zinc Partially Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU45)
- DEWALT Hangermate Vertical Rod Hanger, Concrete, 1/4 in Size, 2-1/2" L, Steel Zinc Plated, 25 PK (PFM1421050)
- MIDWEST FASTENER Lock Nut, 5/8"-11, 316 Stainless Steel, Not Graded, 2 PK (932251)
- ZORO SELECT 1/16X5/16 PIN SPRING SLOTTED ZINC (06205PSZ)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.030.0004)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.030.0016)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.015.0016)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.040.0012)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.080.0030)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.015.0075)
- DRIV-LOK Groove Pin, 1/4" x 2", Type A Zinc (GP-0250-2000-A)
- Zoro Select Grooved Pins