Shop All Rubber Grommets
Zoro Select
Grommet, Silicone, MS 35489-6X, PK10
Mfr # 3MRP9
Zoro # G0622282
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1/4 in
- Outside Dia. (B) 5/8 in
- Overall Thickness (C) 3/16 in
- Panel Thickness (D) 1/16 in
Product Information
- Brand Zoro Select
- MFR # 3MRP9
- Zoro # G0622282
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1/4 in |
Outside Dia. (B) | 5/8 in |
Panel Hole Dia. (E) | 7/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 3/16 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | Silicone |
MS 35489 Number | 6 |
AN 931 Number | 4-7 |
Rubber Color | Red |
Durometer | 50A |
Rubber Grommet Material | Silicone |
Max. Temp. (F) | 400 Degrees F |
Standards | ASTM D2000 FC512 |
Rubber Grommet Color | Red |
Application | Water Resistant, Heat Resistant, Weather Resistant |
Elongation | 5 % |
Min. Temp. (F) | -40 Degrees F |
Tensile Strength (PSI) | 1,200 psi |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1/4 in, Outside Dia. (B) 5/8 in, Overall Thickness (C) 3/16 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 7/16 in, Outside Dia. (F) -, Rubber Material Silicone, MS 35489 Number 6, AN 931 Number 4-7, Rubber Color Red, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 400 Degrees F, Durometer 50A, Elongation 5 Percent, Tensile Strength (PSI) 1,200 psi, Standards ASTM D2000 FC512, Water Resistant, Heat Resistant, Weather Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, MosaiCore Blanco Ibiza Hexagon 8.8 in. x10.375 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles , 25PK (SC-4156)
- FIRST CHOICE BUILDING PRODUCTS Power Supplies (PSEL1500)
- ADAMS RITE Deadlatch Paddle, Clear Anodized (4591-02-00-628)
- ACROVYN Corner Guard, 120" H, 3" L, 5/64" Thick (SM20CV10F934N)
- ZORO SELECT Grommet, Buna-N, MS 35489-106, PK25 (3MRN1)
- ZORO SELECT Grommet, Buna-N, MS 35489-27, PK25 (3MRP4)
- ZORO SELECT Grommet, Silicone, MS 35489-101X, PK5 (3MRT3)
- ZORO SELECT Grommet, SBR, 3, 9/32 ID, 3/8 Dia, Pk40 (3MPU4)
- ZORO SELECT Grommet, Silicone, MS 35489-14X, PK5 (3MRT1)
- ZORO SELECT Grommet, Buna-N, MS 35489-91, PK50 (3MRG6)
- ZORO SELECT Grommet, SBR, 2, 1/4 ID, 7/16 Dia, Pk20 (3MPT9)
- Zoro Select Rubber Grommets