Shop All Rubber Grommets
Zoro Select
Grommet, Silicone, MS 35489-4X, PK25
Mfr # 3MRP7
Zoro # G2197921
original price:
$6.74
5% off
new price: $6.35
/pk 25, $0.25/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 3/16 in
- Outside Dia. (B) 7/16 in
- Overall Thickness (C) 3/16 in
- Panel Thickness (D) 1/16 in
Product Information
- Brand Zoro Select
- MFR # 3MRP7
- Zoro # G2197921
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 3/16 in |
Outside Dia. (B) | 7/16 in |
Panel Hole Dia. (E) | 5/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 3/16 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | Silicone |
MS 35489 Number | 4 |
AN 931 Number | 3-5 |
Standards | ASTM D2000 FC512 |
Rubber Grommet Color | Red |
Min. Temp. (F) | -40 Degrees F |
Max. Temp. (F) | 400 Degrees F |
Rubber Color | Red |
Application | Water Resistant, Heat Resistant, Weather Resistant |
Elongation | 5 % |
Rubber Grommet Material | Silicone |
Tensile Strength (PSI) | 1,200 psi |
Durometer | 50A |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 3/16 in, Outside Dia. (B) 7/16 in, Overall Thickness (C) 3/16 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 5/16 in, Outside Dia. (F) -, Rubber Material Silicone, MS 35489 Number 4, AN 931 Number 3-5, Rubber Color Red, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 400 Degrees F, Durometer 50A, Elongation 5 Percent, Tensile Strength (PSI) 1,200 psi, Standards ASTM D2000 FC512, Water Resistant, Heat Resistant, Weather Resistant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Full Face EPDM Rubber Flange Gasket for 1/2" Pipe - 1/16" T - #300 (BULK-FG-637)
- LCN Aluminum Arm 4040XPT3077DE (4040XPT3077DE)
- CAR DEALER DEPOT Genuine Versa-Tag Key Tags: Blue Pk (413)
- RUSTICWARE Modern Sq Cabinet Pull Chrome 4"CTC (953CH)
- ZORO SELECT Grommet, SBR, 1, 1 1/2 ID, 2 Dia, PK25 (3MPT7)
- ZORO SELECT Rubber Grommet, Style 1, SBR, PK50 (G3250)
- ZORO SELECT Grommet, Buna-N, MS 35489-104, PK10 (3MRL6)
- ZORO SELECT Grommet, Buna-N, MS 35489-8, PK25 (3MRH6)
- ZORO SELECT Grommet, Buna-N, MS 35489-11, PK50 (3MRJ9)
- ZORO SELECT Grommet, Buna-N, MS 35489-63, PK25 (3MRG9)
- TARPS NOW #1 (9/32" hole) Brass 36 Grommets Per Box Grommet Kits - Brass (TA-GKB-K235-1B)
- Zoro Select Rubber Grommets