Shop All Rubber Grommets
Zoro Select
Grommet, Silicone, MS 35489-40X, PK5
Mfr # 3MRR7
Zoro # G1209476
product price: $7.99
/pk 5, $1.60/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 3/8 in
- Outside Dia. (B) 7/8 in
- Overall Thickness (C) 3/8 in
- Panel Thickness (D) 1/8 in
Product Information
- Brand Zoro Select
- MFR # 3MRR7
- Zoro # G1209476
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 3/8 in |
Outside Dia. (B) | 7/8 in |
Panel Hole Dia. (E) | 5/8 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 3/8 in |
Panel Thickness (D) | 1/8 in |
Rubber Material | Silicone |
MS 35489 Number | 40 |
AN 931 Number | A6-10 |
Standards | ASTM D2000 FC512 |
Durometer | 50A |
Tensile Strength (PSI) | 1,200 psi |
Application | Water Resistant, Heat Resistant, Weather Resistant |
Rubber Grommet Material | Silicone |
Elongation | 5 % |
Rubber Color | Red |
Min. Temp. (F) | -40 Degrees F |
Max. Temp. (F) | 400 Degrees F |
Rubber Grommet Color | Red |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 3/8 in, Outside Dia. (B) 7/8 in, Overall Thickness (C) 3/8 in, Panel Thickness (D) 1/8 in, Panel Hole Dia. (E) 5/8 in, Outside Dia. (F) -, Rubber Material Silicone, MS 35489 Number 40, AN 931 Number A6-10, Rubber Color Red, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 400 Degrees F, Durometer 50A, Elongation 5 Percent, Tensile Strength (PSI) 1,200 psi, Standards ASTM D2000 FC512, Water Resistant, Heat Resistant, Weather Resistant, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Water Color Bianco 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0354)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 4.5mm ID, PK100 (ZUSAH1X4.5)
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Venetian-Sample (BC-951SMP)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37AB15CSTK626)
- ZORO SELECT Grommet, Buna-N, MS 35489-20, PK25 (3MRN2)
- ZORO SELECT Grommet, SBR, 1, 1/4 ID, 5/16Dia, Pk100 (3MRU1)
- ZORO SELECT Grommet, Buna-N, MS 35489-91, PK50 (3MRG6)
- ZORO SELECT Grommet, SBR, 1, 3/4 ID, 1 3/32 D, Pk25 (3MPR9)
- ZORO SELECT Grommet, Buna-N, MS 35489-39, PK25 (3MRJ3)
- ZORO SELECT Grommet, Buna-N, MS 35489-107, PK25 (3MRN4)
- MIDWEST FASTENER 3/16" x 7/16" x 7/32" x 1/16" Black Rubber Grommets 20PK (72601)
- Zoro Select Rubber Grommets