Shop All Rubber Grommets
Zoro Select
Grommet, Silicone, MS 35489-1X, PK25
Mfr # 3MRP6
Zoro # G2421973
original price:
$7.05
5% off
new price: $6.69
/pk 25, $0.27/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1/8 in
- Outside Dia. (B) 11/32 in
- Overall Thickness (C) 3/16 in
- Panel Thickness (D) 1/16 in
Product Information
- Brand Zoro Select
- MFR # 3MRP6
- Zoro # G2421973
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1/8 in |
Outside Dia. (B) | 11/32 in |
Panel Hole Dia. (E) | 1/4 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 3/16 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | Silicone |
MS 35489 Number | 1 |
AN 931 Number | 210 |
Max. Temp. (F) | 400 Degrees F |
Application | Water Resistant, Heat Resistant, Weather Resistant |
Rubber Grommet Material | Silicone |
Tensile Strength (PSI) | 1,200 psi |
Standards | ASTM D2000 FC512 |
Elongation | 5 % |
Rubber Color | Red |
Rubber Grommet Color | Red |
Durometer | 50A |
Min. Temp. (F) | -40 Degrees F |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1/8 in, Outside Dia. (B) 11/32 in, Overall Thickness (C) 3/16 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 1/4 in, Outside Dia. (F) -, Rubber Material Silicone, MS 35489 Number 1, AN 931 Number 210, Rubber Color Red, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 400 Degrees F, Durometer 50A, Elongation 5 Percent, Tensile Strength (PSI) 1,200 psi, Standards ASTM D2000 FC512, Water Resistant, Heat Resistant, Weather Resistant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE DESIGNS Contemporary Bar Pull 3 Inch Center to Center Brushed Brass Finish, 10PK (R077744BBX10B)
- MONROE PMP Pull Handle, Steel, Polished Zinc, Unth. Through Holes (PH-0247)
- GLIDERITE HARDWARE 3-1/4 in. Satin Nickel Cabinet Backplate - 1045-SN, 25PK (1045-SN-25)
- DELANEY HARDWARE 6000 SERIES DOOR CLOSER BLACK (606719)
- ZORO SELECT Grommet, SBR, 3/8 ID, 1/2 Dia, PK50 (3MPL3)
- ZORO SELECT Grommet, Buna-N, MS 35489-95, PK50 (3MRJ1)
- ZORO SELECT Grommet, Silicone, MS 35489-14X, PK5 (3MRT1)
- ZORO SELECT Grommet, SBR, 1, 5/16 ID, 1/2Dia, Pk100 (3MPP7)
- ZORO SELECT Grommet, SBR, 1, 27/64ID, 9/16 D, Pk100 (3MPR3)
- ZORO SELECT Grommet, Buna-N, MS 35489-10, PK25 (3MRJ2)
- ZORO SELECT Grommet, Silicone, MS 35489-69X, PK5 (3MRR8)
- Zoro Select Rubber Grommets