Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 3, 9/32 ID, 3/8 Dia, Pk40
Mfr # 3MPU4
Zoro # G0514272
product price: $6.99
/pk 40, $0.17/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 9/32 in
- Outside Dia. (B) 5/8 in
- Overall Thickness (C) 11/32 in
- Panel Thickness (D) 5/32 in
Product Information
- Brand Zoro Select
- MFR # 3MPU4
- Zoro # G0514272
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 9/32 in |
Outside Dia. (B) | 5/8 in |
Panel Hole Dia. (E) | 3/8 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 11/32 in |
Panel Thickness (D) | 5/32 in |
Rubber Material | SBR |
Tensile Strength (PSI) | 870 psi |
Rubber Color | Black |
Durometer | 60A |
Application | General Purpose |
Standards | ASTM D2000 2AA606 |
Max. Temp. (F) | 225 Degrees F |
Min. Temp. (F) | -40 Degrees F |
Rubber Grommet Color | Black |
Elongation | 250 % |
Rubber Grommet Material | SBR |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 9/32 in, Outside Dia. (B) 5/8 in, Overall Thickness (C) 11/32 in, Panel Thickness (D) 5/32 in, Panel Hole Dia. (E) 3/8 in, Outside Dia. (F) -, Rubber Material SBR, MS 35489 Number -, AN 931 Number -, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1555)
- SOUTHCO-ALBANY DIV #2 Zn Link Lock .205 Hole (S K5-2857-07)
- EKENA MILLWORK 5 7/8"H x 5/8"P x 94 1/2"L Remington Baseboard Moulding (BBD05X00RE)
- AMEROCK 3/8in 10 mm Inset Self-Closing, Face Mount Polished Chrome Hinge - 1 Pair (BPR342826)
- ZORO SELECT Grommet, SBR, 4, 3/16 ID, 5/16Dia, Pk20 (3MPU5)
- ZORO SELECT Grommet, SBR, 1, 5/16 ID, 1/2Dia, Pk100 (3MPP6)
- ZORO SELECT Grommet, SBR, 1, 9/32 ID, 7/16 D, Pk100 (3MPP4)
- ZORO SELECT Grommet, Buna-N, MS 35489-134, PK50 (3MRG7)
- ZORO SELECT Grommet, SBR, 1, 1/2 ID, 5/8 Dia, PK50 (3MPL5)
- ZORO SELECT Grommet, SBR, 2, 5/16 ID, 1/2 Dia, Pk20 (3MPU1)
- MIDWEST FASTENER 7/16" x 3/4" x 1/4" x 1/16" Black Rubber Grommets 15PK (64372)
- Zoro Select Rubber Grommets