Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 3, 5/32 ID, 1/4 Dia, Pk40
Mfr # 3MPU3
Zoro # G0284934
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 5/32 in
- Outside Dia. (B) 21/64 in
- Overall Thickness (C) 13/64 in
- Panel Thickness (D) 7/64 in
Product Information
- Brand Zoro Select
- MFR # 3MPU3
- Zoro # G0284934
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 5/32 in |
Outside Dia. (B) | 21/64 in |
Panel Hole Dia. (E) | 1/4 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 13/64 in |
Panel Thickness (D) | 7/64 in |
Rubber Material | SBR |
Application | General Purpose |
Max. Temp. (F) | 225 Degrees F |
Elongation | 250 % |
Standards | ASTM D2000 2AA606 |
Rubber Color | Black |
Rubber Grommet Color | Black |
Durometer | 60A |
Tensile Strength (PSI) | 870 psi |
Min. Temp. (F) | -40 Degrees F |
Rubber Grommet Material | SBR |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 5/32 in, Outside Dia. (B) 21/64 in, Overall Thickness (C) 13/64 in, Panel Thickness (D) 7/64 in, Panel Hole Dia. (E) 1/4 in, Rubber Material SBR, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Eyelet Spring Snap, L 3 3/8 In (4FCF7)
- SCHLAGE ELECTRONICS Electromagnetic, M400 (M450)
- BLUM 110 Degree Free-swinging Doweled Overlay Hinge (70T3580.TL)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7830-72 AL)
- ZORO SELECT Grommet, SBR, 1, 1/2 ID, 3/4 Dia, Pk100 (3MPK8)
- ZORO SELECT Grommet, SBR, 1, 1 1/2 ID, 2 Dia, PK25 (3MPT7)
- ZORO SELECT Grommet, Buna-N, MS 35489-43, PK50 (3MRK7)
- ZORO SELECT Grommet, Buna-N, MS 35489-118, PK25 (3MRJ5)
- ZORO SELECT Grommet, SBR, 1, 13/32ID, 1/2Dia, Pk100 (3MPR2)
- ZORO SELECT Grommet, SBR, 1, 3/4 ID, 1 1/8 D, PK25 (3MPT1)
- QUINCY LAB Rubber Grommet for Thermometer (101-2204)
- Zoro Select Rubber Grommets