Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 1, 7/16 ID, 9/16Dia, Pk50
Mfr # 3MPL6
Zoro # G2208403
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 7/16 in
- Outside Dia. (B) 3/4 in
- Overall Thickness (C) 1/4 in
- Panel Thickness (D) 1/16 in
Product Information
- Brand Zoro Select
- MFR # 3MPL6
- Zoro # G2208403
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 7/16 in |
Outside Dia. (B) | 3/4 in |
Panel Hole Dia. (E) | 9/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 1/4 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | SBR |
Tensile Strength (PSI) | 870 psi |
Durometer | 60A |
Max. Temp. (F) | 225 Degrees F |
Min. Temp. (F) | -40 Degrees F |
Rubber Grommet Color | Black |
Application | General Purpose |
Rubber Color | Black |
Elongation | 250 % |
Standards | ASTM D2000 2AA606 |
Rubber Grommet Material | SBR |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 7/16 in, Outside Dia. (B) 3/4 in, Overall Thickness (C) 1/4 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 9/16 in, Outside Dia. (F) -, Rubber Material SBR, MS 35489 Number -, AN 931 Number -, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 32" x 80" Primed 1-Panel Interior Shaker Slab Door (2868pri8401)
- HY-KO KB132-200 Large Key Identifier (2924033)
- ZORO SELECT Corner Guard Almond 2x48 Hardware FR (5KZN2)
- NATIONAL GUARD Fire Door Bottom, SS, Powder Coated (9595DKB-36)
- ZORO SELECT Grommet, Buna-N, MS 35489-106, PK25 (3MRN1)
- ZORO SELECT Grommet, Buna-N, MS 35489-101, PK50 (3MRK9)
- ZORO SELECT Grommet, Buna-N, MS 35489-38, PK50 (3MRH8)
- ZORO SELECT Grommet, SBR, 1, 1 ID, 1 3/8 Dia, PK25 (3MPT3)
- ZORO SELECT Grommet, Buna-N, MS 35489-23, PK10 (3MRP2)
- ZORO SELECT Grommet, Buna-N, MS 35489-118, PK25 (3MRJ5)
- MIDWEST FASTENER 3/16" x 3/8" x 1/4" Black Rubber Grommets 10PK (72622)
- Zoro Select Rubber Grommets