Zoro Select

Grommet, SBR, 1, 3/8 ID, 5/8 Dia, Pk100


product price: $20.99
/pk 100, $0.21/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Rubber Grommet Style Style 1
  • Inside Dia. (A) 3/8 in
  • Outside Dia. (B) 7/8 in
  • Overall Thickness (C) 3/8 in
  • Panel Thickness (D) 1/8 in
See all product information

Product Information

Dimensions

Inside Dia. (A) 3/8 in
Outside Dia. (B) 7/8 in
Panel Hole Dia. (E) 5/8 in

Details

Item Rubber Grommet
Rubber Grommet Style Style 1
Overall Thickness (C) 3/8 in
Panel Thickness (D) 1/8 in
Rubber Material SBR
Tensile Strength (PSI) 870 psi
Rubber Grommet Material SBR
Max. Temp. (F) 225 Degrees F
Standards ASTM D2000 2AA606
Elongation 250 %
Application General Purpose
Min. Temp. (F) -40 Degrees F
Rubber Grommet Color Black
Rubber Color Black
Durometer 60A

Description

Rubber Grommet, Style 1, Inside Dia. (A) 3/8 in, Outside Dia. (B) 7/8 in, Overall Thickness (C) 3/8 in, Panel Thickness (D) 1/8 in, Panel Hole Dia. (E) 5/8 in, Outside Dia. (F) -, Rubber Material SBR, MS 35489 Number -, AN 931 Number -, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.