Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 1, 3/8 ID, 1/2 Dia, Pk100
Mfr # 3MPR1
Zoro # G1304003
original price:
$18.45
5% off
new price: $17.35
/pk 100, $0.17/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 3/8 in
- Outside Dia. (B) 13/16 in
- Overall Thickness (C) 3/8 in
- Panel Thickness (D) 3/32 in
Product Information
- Brand Zoro Select
- MFR # 3MPR1
- Zoro # G1304003
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 3/8 in |
Outside Dia. (B) | 13/16 in |
Panel Hole Dia. (E) | 1/2 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 3/8 in |
Panel Thickness (D) | 3/32 in |
Rubber Material | SBR |
Application | General Purpose |
Rubber Grommet Material | SBR |
Elongation | 250 % |
Min. Temp. (F) | -40 Degrees F |
Rubber Color | Black |
Rubber Grommet Color | Black |
Standards | ASTM D2000 2AA606 |
Max. Temp. (F) | 225 Degrees F |
Durometer | 60A |
Tensile Strength (PSI) | 870 psi |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 3/8 in, Outside Dia. (B) 13/16 in, Overall Thickness (C) 3/8 in, Panel Thickness (D) 3/32 in, Panel Hole Dia. (E) 1/2 in, Outside Dia. (F) -, Rubber Material SBR, MS 35489 Number -, AN 931 Number -, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Commercial Door Opener, 16 ft Door Height (CH301HD-1)
- ZORO APPROVED SUPPLIER 3.5Oz Spring Asst (1-ASST)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (5000W)
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Venetian-Sample (BC-951SMP)
- ZORO SELECT Grommet, Silicone, MS 35489-1X, PK25 (3MRP6)
- ZORO SELECT Grommet, Silicone, MS 35489-9X, PK10 (3MRR3)
- ZORO SELECT Grommet, SBR, 1, 5/16 ID, 7/16Dia, Pk50 (3MPL7)
- ZORO SELECT Grommet, Buna-N, MS 35489-33, PK50 (3MRG5)
- ZORO SELECT Grommet, Buna-N, MS 35489-7, PK25 (3MRH5)
- ZORO SELECT Grommet, SBR, 1, 1/8 ID, 3/16 Dia, Pk50 (3MPL2)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-2)
- Zoro Select Rubber Grommets