Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 1, 3/4 ID, 1 1/8 D, PK25
Mfr # 3MPT1
Zoro # G1000702
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 3/4 in
- Outside Dia. (B) 1 1/2 in
- Overall Thickness (C) 5/16 in
- Panel Thickness (D) 3/32 in
Product Information
- Brand Zoro Select
- MFR # 3MPT1
- Zoro # G1000702
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 3/4 in |
Outside Dia. (B) | 1 1/2 in |
Panel Hole Dia. (E) | 1 1/8 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 5/16 in |
Panel Thickness (D) | 3/32 in |
Rubber Material | SBR |
Tensile Strength (PSI) | 870 psi |
Rubber Grommet Material | SBR |
Max. Temp. (F) | 225 Degrees F |
Rubber Grommet Color | Black |
Min. Temp. (F) | -40 Degrees F |
Application | General Purpose |
Rubber Color | Black |
Standards | ASTM D2000 2AA606 |
Elongation | 250 % |
Durometer | 60A |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 3/4 in, Outside Dia. (B) 1 1/2 in, Overall Thickness (C) 5/16 in, Panel Thickness (D) 3/32 in, Panel Hole Dia. (E) 1 1/8 in, Rubber Material SBR, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 15/32 in W x 2 55/64 in H Bright Zinc Plated Spring Hinge (4PA75)
- LUCKY LINE Wrist Coil, Blue, 5 PK (4103505)
- NATIONAL GUARD Door Sweep, 8 Ft (2014A-8)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (200) KA Blue)
- ZORO SELECT Grommet, SBR, 1, 1/2 ID, 5/8 Dia, PK50 (3MPL5)
- ZORO SELECT Grommet, Buna-N, MS 35489-9, PK50 (3MRH7)
- ZORO SELECT Grommet, Buna-N, MS 35489-27, PK25 (3MRP4)
- ZORO SELECT Grommet, SBR, 1, 5/16 ID, 7/16Dia, Pk50 (3MPL4)
- ZORO SELECT Grommet, SBR, 1, 5/8 ID, 7/8 Dia, Pk100 (3MPR5)
- ZORO SELECT Grommet, Buna-N, AN 931 930-3, PK25 (3MRJ8)
- ZORO SELECT Grommet, Buna-N, MS 35489-1, PK100 (3MRG2)
- Zoro Select Rubber Grommets