Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 1, 1/8 ID, 3/16 D, PK100
Mfr # 3MRT4
Zoro # G1779425
product price: $6.35
/pk 100, $0.06/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1/8 in
- Outside Dia. (B) 11/32 in
- Overall Thickness (C) 3/16 in
- Panel Thickness (D) 1/16 in
Product Information
- Brand Zoro Select
- MFR # 3MRT4
- Zoro # G1779425
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1/8 in |
Outside Dia. (B) | 11/32 in |
Panel Hole Dia. (E) | 3/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 3/16 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | SBR |
Tensile Strength (PSI) | 870 psi |
Durometer | 60A |
Rubber Grommet Material | SBR |
Rubber Color | Black |
Standards | ASTM D2000 2AA606 |
Application | General Purpose |
Min. Temp. (F) | -40 Degrees F |
Rubber Grommet Color | Black |
Elongation | 250 % |
Max. Temp. (F) | 225 Degrees F |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1/8 in, Outside Dia. (B) 11/32 in, Overall Thickness (C) 3/16 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 3/16 in, Outside Dia. (F) -, Rubber Material SBR, MS 35489 Number -, AN 931 Number -, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 4" W x 4" H Black Enamel Door and Butt Hinge (LPB400400)
- WESLOCK Dual Option Adjustable Spring Latch Antique Brass (12720XA-SL)
- TOWNSTEEL Lever Lockset, Mechanical, Passage, Grade 1 (TRX-L-75-630)
- SCHLAGE COMMERCIAL Schlage Commercial B562P619 Grade 2 Double Cylinder Deadbolt C Keyway 12287 Latch 10094 Strike (B562P619)
- ZORO SELECT Grommet, SBR, 1, 3/16ID, 7/16Dia, Pk100 (3MRT9)
- ZORO SELECT Grommet, Buna-N, MS 35489-40, PK50 (3MRK1)
- ZORO SELECT Grommet, Buna-N, MS 35489-100, PK25 (3MPN2)
- ZORO SELECT Grommet, Buna-N, MS 35489-27, PK25 (3MRP4)
- ZORO SELECT Grommet, Silicone, MS 35489-43X, PK5 (3MRT2)
- ZORO SELECT Grommet, Buna-N, MS 35489-23, PK10 (3MRP2)
- MIDWEST FASTENER 1/8" x 11/32" x 3/16" x 1/16" Black Rubber Grommets 20PK (72607)
- Zoro Select Rubber Grommets