Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 1, 1/4 ID, 5/16Dia, Pk100
Mfr # 3MRU1
Zoro # G3155801
original price:
$10.25
10% off
new price: $9.19
/pk 100, $0.09/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1/4 in
- Outside Dia. (B) 1/2 in
- Overall Thickness (C) 5/32 in
- Panel Thickness (D) 1/32 in
Product Information
- Brand Zoro Select
- MFR # 3MRU1
- Zoro # G3155801
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1/4 in |
Outside Dia. (B) | 1/2 in |
Panel Hole Dia. (E) | 5/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 5/32 in |
Panel Thickness (D) | 1/32 in |
Rubber Material | SBR |
Max. Temp. (F) | 225 Degrees F |
Rubber Grommet Material | SBR |
Tensile Strength (PSI) | 870 psi |
Elongation | 250 % |
Rubber Color | Black |
Rubber Grommet Color | Black |
Standards | ASTM D2000 2AA606 |
Durometer | 60A |
Application | General Purpose |
Min. Temp. (F) | -40 Degrees F |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1/4 in, Outside Dia. (B) 1/2 in, Overall Thickness (C) 5/32 in, Panel Thickness (D) 1/32 in, Panel Hole Dia. (E) 5/16 in, Outside Dia. (F) -, Rubber Material SBR, MS 35489 Number -, AN 931 Number -, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Overall 9/16" L, PK10 (C02400220560M)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 7 1/2 OAL (1NBR6)
- ELESA 110mmH Hinged Safety Interlock Switch (CFSW.110-6-2NO+2NC-F-C-2)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0N15H626LHRB)
- ZORO SELECT Grommet, Buna-N, MS 35489-11, PK50 (3MRJ9)
- ZORO SELECT Grommet, Silicone, MS 35489-67X, PK10 (3MRR5)
- ZORO SELECT Grommet, Silicone, MS 35489-14X, PK5 (3MRT1)
- ZORO SELECT Grommet, SBR, 1, 11/16 ID, 1 Dia, PK25 (3MPR7)
- ZORO SELECT Grommet, SBR, 1, 1/2 ID, 3/4 Dia, Pk100 (3MPK8)
- ZORO SELECT Grommet, Buna-N, MS 35489-49, PK25 (3MRN3)
- ZORO SELECT Grommet, Buna-N, AN 931 930-2, PK50 (3MRJ7)
- Zoro Select Rubber Grommets