Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 1, 1/2 ID, 5/8 Dia, PK50
Mfr # 3MPL5
Zoro # G1493737
original price:
$8.59
5% off
new price: $8.15
/pk 50, $0.16/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1/2 in
- Outside Dia. (B) 13/16 in
- Overall Thickness (C) 9/32 in
- Panel Thickness (D) 1/16 in
Product Information
- Brand Zoro Select
- MFR # 3MPL5
- Zoro # G1493737
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1/2 in |
Outside Dia. (B) | 13/16 in |
Panel Hole Dia. (E) | 5/8 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 9/32 in |
Panel Thickness (D) | 1/16 in |
Rubber Material | SBR |
Max. Temp. (F) | 225 Degrees F |
Application | General Purpose |
Rubber Color | Black |
Rubber Grommet Material | SBR |
Standards | ASTM D2000 2AA606 |
Tensile Strength (PSI) | 870 psi |
Rubber Grommet Color | Black |
Durometer | 60A |
Min. Temp. (F) | -40 Degrees F |
Elongation | 250 % |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1/2 in, Outside Dia. (B) 13/16 in, Overall Thickness (C) 9/32 in, Panel Thickness (D) 1/16 in, Panel Hole Dia. (E) 5/8 in, Rubber Material SBR, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Stl, 2 OAL, 3/8 OD, PK12 (1NAA3)
- DELTANA Flush Pull, Oblong, 3-1/2" X 11/4" X 5/16" Bright Chrome (FP223U26)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Roller Guide, Wall Mounted, Satin Nickel (BARN-RGD 15)
- NATIONAL GUARD Auto Door Bottom, 36in.L, Mill (520NA-36)
- ZORO SELECT Grommet, SBR, 1, 3/16 ID, 5/16 D, Pk100 (3MPN8)
- ZORO SELECT Grommet, SBR, 1, 27/64ID, 9/16 D, Pk100 (3MPR3)
- ZORO SELECT Grommet, Buna-N, MS 35489-7, PK25 (3MRH5)
- ZORO SELECT Grommet, SBR, 1, 3/16 ID, 5/16 D, Pk100 (3MRT7)
- ZORO SELECT Grommet, Buna-N, MS 35489-33, PK50 (3MRG5)
- ZORO SELECT Rubber Grommet, Style 1, SBR, PK50 (G3250)
- ZORO SELECT Grommet, Buna-N, MS 35489-63, PK25 (3MRG9)
- Zoro Select Rubber Grommets