Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 1, 1/2 ID, 3/4 Dia, Pk100
Mfr # 3MPK8
Zoro # G3365677
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1/2 in
- Outside Dia. (B) 1 in
- Overall Thickness (C) 9/32 in
- Panel Thickness (D) 3/32 in
Product Information
- Brand Zoro Select
- MFR # 3MPK8
- Zoro # G3365677
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1/2 in |
Outside Dia. (B) | 1 in |
Panel Hole Dia. (E) | 3/4 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 9/32 in |
Panel Thickness (D) | 3/32 in |
Rubber Material | SBR |
Durometer | 60A |
Rubber Grommet Material | SBR |
Rubber Grommet Color | Black |
Application | General Purpose |
Max. Temp. (F) | 225 Degrees F |
Standards | ASTM D2000 2AA606 |
Elongation | 250 % |
Min. Temp. (F) | -40 Degrees F |
Tensile Strength (PSI) | 870 psi |
Rubber Color | Black |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1/2 in, Outside Dia. (B) 1 in, Overall Thickness (C) 9/32 in, Panel Thickness (D) 3/32 in, Panel Hole Dia. (E) 3/4 in, Rubber Material SBR, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS Concealed Hinge, Zamac/Steel Material, PR (103CUS26D)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 72 x 25', Black, 17x8 Mesh, One Roll (3036050)
- EKENA MILLWORK 4 3/4"H x 1/2"P x 94 1/2"L Bradford Baseboard Moulding (BBD04X00BR)
- TRIMLITE Molded Door 36" x 84", Primed White (3070MHCMON)
- ZORO SELECT Grommet, SBR, 1, 9/32 ID, 7/16 D, Pk100 (3MPP4)
- ZORO SELECT Grommet, Buna-N, MS 35489-33, PK50 (3MRG5)
- ZORO SELECT Grommet, SBR, 1, 1/8 ID, 3/16 D, PK100 (3MRT4)
- ZORO SELECT Grommet, SBR, 1, 1/8 ID, 3/16 Dia, Pk50 (3MPL2)
- ZORO SELECT Grommet, Buna-N, MS 35489-6, PK50 (3MRH1)
- ZORO SELECT Grommet, SBR, 1, 5/8 ID, 7/8 Dia, Pk100 (3MPR6)
- ZORO SELECT Grommet, Silicone, MS 35489-9X, PK10 (3MRR3)
- Zoro Select Rubber Grommets