Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 1, 11/16 ID, 1 Dia, PK25
Mfr # 3MPR7
Zoro # G3084855
original price:
$8.65
5% off
new price: $8.15
/pk 25, $0.33/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 11/16 in
- Outside Dia. (B) 1 5/16 in
- Overall Thickness (C) 3/8 in
- Panel Thickness (D) 5/64 in
Product Information
- Brand Zoro Select
- MFR # 3MPR7
- Zoro # G3084855
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 11/16 in |
Outside Dia. (B) | 1 5/16 in |
Panel Hole Dia. (E) | 1 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 3/8 in |
Panel Thickness (D) | 5/64 in |
Rubber Material | SBR |
Elongation | 250 % |
Tensile Strength (PSI) | 870 psi |
Max. Temp. (F) | 225 Degrees F |
Application | General Purpose |
Rubber Grommet Material | SBR |
Min. Temp. (F) | -40 Degrees F |
Standards | ASTM D2000 2AA606 |
Rubber Color | Black |
Durometer | 60A |
Rubber Grommet Color | Black |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 11/16 in, Outside Dia. (B) 1 5/16 in, Overall Thickness (C) 3/8 in, Panel Thickness (D) 5/64 in, Panel Hole Dia. (E) 1 in, Outside Dia. (F) -, Rubber Material SBR, MS 35489 Number -, AN 931 Number -, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Center-Hung End-Load Arm Assembly for 1 Depth Top Door Rail (202000)
- SCHLAGE COMMERCIAL Spindle L283199 (L283199)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 10ft Roll - Dark Gray (03-165)
- DELTANA Strike Plate-Ansi 4 7/8" Satin Chrome (SPAN478U26D)
- ZORO SELECT Grommet, SBR, 1, 5/16 ID, 7/16Dia, Pk50 (3MPL7)
- ZORO SELECT Grommet, Buna-N, MS 35489-80, PK25 (3MRP1)
- ZORO SELECT Grommet, Buna-N, MS 35489-6, PK50 (3MRH1)
- ZORO SELECT Grommet, SBR, 1, 1 ID, 1 3/8 Dia, PK25 (3MPT3)
- ZORO SELECT Grommet, Buna-N, MS 35489-100, PK25 (3MPN2)
- ZORO SELECT Grommet, Buna-N, MS 35489-51, PK25 (3MRN9)
- ZORO SELECT Grommet, Buna-N, MS 35489-8, PK25 (3MRH6)
- Zoro Select Rubber Grommets