Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 1, 1 1/4ID, 1 1/2 D, Pk25
Mfr # 3MPT5
Zoro # G1199694
original price:
$13.69
5% off
new price: $12.89
/pk 25, $0.52/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1 1/4 in
- Outside Dia. (B) 1 7/8 in
- Overall Thickness (C) 3/8 in
- Panel Thickness (D) 3/32 in
Product Information
- Brand Zoro Select
- MFR # 3MPT5
- Zoro # G1199694
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1 1/4 in |
Outside Dia. (B) | 1 7/8 in |
Panel Hole Dia. (E) | 1 1/2 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 3/8 in |
Panel Thickness (D) | 3/32 in |
Rubber Material | SBR |
Rubber Grommet Material | SBR |
Application | General Purpose |
Min. Temp. (F) | -40 Degrees F |
Rubber Color | Black |
Durometer | 60A |
Max. Temp. (F) | 225 Degrees F |
Rubber Grommet Color | Black |
Elongation | 250 % |
Standards | ASTM D2000 2AA606 |
Tensile Strength (PSI) | 870 psi |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1 1/4 in, Outside Dia. (B) 1 7/8 in, Overall Thickness (C) 3/8 in, Panel Thickness (D) 3/32 in, Panel Hole Dia. (E) 1 1/2 in, Outside Dia. (F) -, Rubber Material SBR, MS 35489 Number -, AN 931 Number -, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/2 OAL, PK3 (1NAK5)
- ABUS Padlock, Keyed Different, Shutter Shackle, Brass Body, Steel Shackle, 1 9/16 in W (92/80 KD)
- USA INDUSTRIALS FDA Silicone Sanitary Gasket with Screen for 4" Tube, 20 Mesh (BULK-OS-SGWS-S-4)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK5)
- ZORO SELECT Grommet, SBR, 1, 13/32ID, 1/2Dia, Pk100 (3MPR2)
- ZORO SELECT Grommet, Buna-N, MS 35489-71, PK25 (3MPN1)
- ZORO SELECT Grommet, Silicone, MS 35489-43X, PK5 (3MRT2)
- ZORO SELECT Grommet, Silicone, MS 35489-35X, PK10 (3MRR1)
- ZORO SELECT Grommet, Buna-N, MS 35489-11, PK50 (3MRJ9)
- ZORO SELECT Grommet, SBR, 1, 3/8 ID, 5/8 Dia, Pk 25, PK100 (3MPK9)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK5 (SBRMS35489-69X)
- Zoro Select Rubber Grommets