Shop All Rubber Grommets
Zoro Select
Grommet, SBR, 1, 1 1/4 ID, 1 3/4D, Pk25
Mfr # 3MPT6
Zoro # G1252377
original price:
$17.79
6% off
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1 1/4 in
- Outside Dia. (B) 2 1/8 in
- Overall Thickness (C) 3/8 in
- Panel Thickness (D) 3/32 in
Product Information
- Brand Zoro Select
- MFR # 3MPT6
- Zoro # G1252377
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1 1/4 in |
Outside Dia. (B) | 2 1/8 in |
Panel Hole Dia. (E) | 1 3/4 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 3/8 in |
Panel Thickness (D) | 3/32 in |
Rubber Material | SBR |
Rubber Grommet Material | SBR |
Durometer | 60A |
Rubber Color | Black |
Min. Temp. (F) | -40 Degrees F |
Standards | ASTM D2000 2AA606 |
Tensile Strength (PSI) | 870 psi |
Rubber Grommet Color | Black |
Application | General Purpose |
Max. Temp. (F) | 225 Degrees F |
Elongation | 250 % |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1 1/4 in, Outside Dia. (B) 2 1/8 in, Overall Thickness (C) 3/8 in, Panel Thickness (D) 3/32 in, Panel Hole Dia. (E) 1 3/4 in, Outside Dia. (F) -, Rubber Material SBR, MS 35489 Number -, AN 931 Number -, Rubber Color Black, Min. Temp. (F) -40 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2AA606, General Purpose, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Disc Spring, 0.901" Min. Inside Dia., PK25 (W1159013)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (2ZFU2)
- AMERICAN GARAGE DOOR SUPPLY Bottom Lift and Roller Bracket, PK2 (HBB100)
- MASTER LOCK Security Safe, Black/Gray, Weight 1.15 lb. (5425D)
- ZORO SELECT Grommet, SBR, 3/8 ID, 1/2 Dia, PK50 (3MPL3)
- ZORO SELECT Grommet, Silicone, MS 35489-38X, PK10 (3MRR4)
- ZORO SELECT Grommet, Silicone, MS 35489-6X, PK10 (3MRP9)
- ZORO SELECT Grommet, Buna-N, MS 35489-44, PK25 (3MPN3)
- ZORO SELECT Grommet, Buna-N, MS 35489-134, PK50 (3MRG7)
- ZORO SELECT Grommet, Buna-N, MS 35489-104, PK10 (3MRL6)
- ZORO SELECT Grommet, Buna-N, MS 35489-38, PK50 (3MRH8)
- Zoro Select Rubber Grommets