Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-97, PK25
Mfr # 3MPL9
Zoro # G2570976
product price: $14.39
/pk 25, $0.58/ea
$14.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 5/16 in
- Outside Dia. (B) 1 in
- Overall Thickness (C) 1/2 in
- Panel Thickness (D) 1/4 in
Product Information
- Brand Zoro Select
- MFR # 3MPL9
- Zoro # G2570976
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 5/16 in |
Outside Dia. (B) | 1 in |
Panel Hole Dia. (E) | 3/4 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 1/2 in |
Panel Thickness (D) | 1/4 in |
Rubber Material | Buna-N |
MS 35489 Number | 97 |
AN 931 Number | C5-12 |
Min. Temp. (F) | -35 Degrees F |
Rubber Color | Black |
Max. Temp. (F) | 225 Degrees F |
Tensile Strength (PSI) | 870 psi |
Standards | ASTM D2000 2BG506 |
Rubber Grommet Color | Black |
Elongation | 300 % |
Rubber Grommet Material | Buna-N |
Application | Oil Resistant |
Durometer | 50A |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 5/16 in, Outside Dia. (B) 1 in, Overall Thickness (C) 1/2 in, Panel Thickness (D) 1/4 in, Panel Hole Dia. (E) 3/4 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 97, AN 931 Number C5-12, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16 in to 6 5/16 in (128 mm to 160 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (7886128900)
- ZORO APPROVED SUPPLIER 138 OD CMP Spring (C-874)
- M-D INSERT VNYL THRSHLD 36""L (13417)
- KABA Simplex Mortise Combination Lever Lock, Key Override, Passage, Lockout, 6/7-Pin SFIC Prep, Les (KABA-L8146B-26D-41)
- ZORO SELECT Grommet, SBR, 1, 3/8 ID, 1/2 Dia, Pk100 (3MPR1)
- ZORO SELECT Grommet, Silicone, MS 35489-33X, PK25 (3MRP8)
- ZORO SELECT Grommet, SBR, 4, 3/16 ID, 5/16Dia, Pk20 (3MPU5)
- ZORO SELECT Grommet, SBR, 1, 1 1/4 ID, 1 3/4D, Pk25 (3MPT6)
- ZORO SELECT Grommet, Buna-N, MS 35489-91, PK50 (3MRG6)
- ZORO SELECT Grommet, SBR, 1, 5/32 ID, 1/2Dia, Pk100 (3MPP1)
- ZORO SELECT Grommet, Buna-N, MS 35489-75, PK10 (3MRL5)
- Zoro Select Rubber Grommets