Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-95, PK50
Mfr # 3MRJ1
Zoro # G3415824
original price:
$8.55
10% off
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 5/16 in
- Outside Dia. (B) 13/16 in
- Overall Thickness (C) 1/2 in
- Panel Thickness (D) 1/4 in
Product Information
- Brand Zoro Select
- MFR # 3MRJ1
- Zoro # G3415824
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 5/16 in |
Outside Dia. (B) | 13/16 in |
Panel Hole Dia. (E) | 9/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 1/2 in |
Panel Thickness (D) | 1/4 in |
Rubber Material | Buna-N |
MS 35489 Number | 95 |
AN 931 Number | C5-9 |
Rubber Color | Black |
Min. Temp. (F) | -35 Degrees F |
Durometer | 50A |
Rubber Grommet Color | Black |
Tensile Strength (PSI) | 870 psi |
Standards | ASTM D2000 2BG506 |
Max. Temp. (F) | 225 Degrees F |
Application | Oil Resistant |
Elongation | 300 % |
Rubber Grommet Material | Buna-N |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 5/16 in, Outside Dia. (B) 13/16 in, Overall Thickness (C) 1/2 in, Panel Thickness (D) 1/4 in, Panel Hole Dia. (E) 9/16 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 95, AN 931 Number C5-9, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam Latch, Nonlocking, Black Plastic, Adjustable: NO (4RRD5)
- USA INDUSTRIALS PTFE Envelope with Viton Filler Camlock Gasket 1/2" (ZUSA-CAM-VENV-1/2)
- JACKSON Dark Bronze Cover Plate Package for 1285 Panic Exit Device (302674313)
- CODEL DOORS 32" x 80" Fir Grain Shaker Exterior Fiberglass Door (2868LHISPFG5PSHK491615B)
- ZORO SELECT Grommet, SBR, 1, 5/16 ID, 1/2Dia, Pk100 (3MPP7)
- ZORO SELECT Grommet, SBR, 3, 9/32 ID, 3/8 Dia, Pk40 (3MPU4)
- ZORO SELECT Grommet, SBR, 1, 3/16 ID, 5/16 D, Pk100 (3MRT7)
- ZORO SELECT Grommet, SBR, 1, 5/8 ID, 7/8 Dia, Pk100 (3MPR5)
- ZORO SELECT Grommet, Silicone, MS 35489-38X, PK10 (3MRR4)
- ZORO SELECT Grommet, Silicone, MS 35489-35X, PK10 (3MRR1)
- MIDWEST FASTENER 3/8" x 15/16" x 1/2" Black Rubber Grommets 6PK (72632)
- Zoro Select Rubber Grommets