Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-69, PK50
Mfr # 3MRK2
Zoro # G2676317
product price: $11.49
/pk 50, $0.23/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 3/8 in
- Outside Dia. (B) 7/8 in
- Overall Thickness (C) 7/16 in
- Panel Thickness (D) 3/16 in
Product Information
- Brand Zoro Select
- MFR # 3MRK2
- Zoro # G2676317
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 3/8 in |
Outside Dia. (B) | 7/8 in |
Panel Hole Dia. (E) | 5/8 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 7/16 in |
Panel Thickness (D) | 3/16 in |
Rubber Material | Buna-N |
MS 35489 Number | 69 |
AN 931 Number | B6-10 |
Standards | ASTM D2000 2BG506 |
Rubber Grommet Color | Black |
Min. Temp. (F) | -35 Degrees F |
Rubber Color | Black |
Tensile Strength (PSI) | 870 psi |
Application | Oil Resistant |
Max. Temp. (F) | 225 Degrees F |
Elongation | 300 % |
Durometer | 50A |
Rubber Grommet Material | Buna-N |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 3/8 in, Outside Dia. (B) 7/8 in, Overall Thickness (C) 7/16 in, Panel Thickness (D) 3/16 in, Panel Hole Dia. (E) 5/8 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 69, AN 931 Number B6-10, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSC Prime-Line 16-3/8 in. L X 5/16 in. D Wood Screen Door Spring (SP 9640)
- OMNIA Single Dummy Knob Oil Rubbed Bronze 935 with Modern Rose (935MD/0.SD10B)
- INTERMATIC Spring Wnd Tmr Wh 30M (SW30MWK)
- HOMECARE Screen Door Catch (HO81429)
- ZORO SELECT Grommet, Buna-N, MS 35489-104, PK10 (3MRL6)
- ZORO SELECT Grommet, SBR, 1, 9/16 ID, 3/4Dia, Pk100 (3MPR4)
- ZORO SELECT Grommet, Buna-N, MS 35489-95, PK50 (3MRJ1)
- ZORO SELECT Grommet, Silicone, MS 35489-40X, PK5 (3MRR7)
- ZORO SELECT Grommet, Silicone, MS 35489-6X, PK10 (3MRP9)
- ZORO SELECT Grommet, SBR, 1, 1/4 ID, 3/8 Dia, Pk100 (3MRU4)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK10 (SBRMS35489-21)
- Zoro Select Rubber Grommets