Shop All Rubber Grommets
Zoro Select
Grommet, Buna-N, MS 35489-52, PK10
Mfr # 3MRP3
Zoro # G0728086
product price: $11.95
/pk 10, $1.19/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 1 in
- Outside Dia. (B) 1 3/4 in
- Overall Thickness (C) 1/2 in
- Panel Thickness (D) 1/8 in
Product Information
- Brand Zoro Select
- MFR # 3MRP3
- Zoro # G0728086
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 1 in |
Outside Dia. (B) | 1 3/4 in |
Panel Hole Dia. (E) | 1 3/8 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 1/2 in |
Panel Thickness (D) | 1/8 in |
Rubber Material | Buna-N |
MS 35489 Number | 52 |
AN 931 Number | A16-22 |
Durometer | 50A |
Rubber Grommet Color | Black |
Standards | ASTM D2000 2BG506 |
Elongation | 300 % |
Max. Temp. (F) | 225 Degrees F |
Rubber Color | Black |
Min. Temp. (F) | -35 Degrees F |
Application | Oil Resistant |
Tensile Strength (PSI) | 870 psi |
Rubber Grommet Material | Buna-N |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 1 in, Outside Dia. (B) 1 3/4 in, Overall Thickness (C) 1/2 in, Panel Thickness (D) 1/8 in, Panel Hole Dia. (E) 1 3/8 in, Outside Dia. (F) -, Rubber Material Buna-N, MS 35489 Number 52, AN 931 Number A16-22, Rubber Color Black, Min. Temp. (F) -35 Degrees F, Max. Temp. (F) 225 Degrees F, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 870 psi, Standards ASTM D2000 2BG506, Oil Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Face Aramid Flange Gasket for 2-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-7)
- LOCKEY Lockey: 2835 - Mechanical Keypad Keyless Lever - Passage - White (LK-2835-WH)
- TRIMLITE 30" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2668pri8491)
- KOOVA 5 Aerosol Spray Can Holder, Easy Install Wall Mount (KV-CAN-5)
- ZORO SELECT Grommet, Buna-N, MS 35489-107, PK25 (3MRN4)
- ZORO SELECT Grommet, SBR, 1, 1/8 ID, 3/16 D, PK100 (3MRT4)
- ZORO SELECT Grommet, Buna-N, MS 35489-43, PK50 (3MRK7)
- ZORO SELECT Grommet, SBR, 4, 3/16 ID, 5/16Dia, Pk20 (3MPU5)
- ZORO SELECT Grommet, Buna-N, MS 35489-72, PK50 (3MRK8)
- ZORO SELECT Grommet, Buna-N, MS 35489-71, PK25 (3MPN1)
- ZORO SELECT Grommet, SBR, 1, 5/16 ID, 1/2Dia, Pk100 (3MPP6)
- Zoro Select Rubber Grommets